Shop All LED Light Bulbs
James Industry
LED Tube, BONT, 2 ft., T8F, 10W, 40K, 1+2
Mfr # ZY-T8-10W600 BONT 40K 1+2
Zoro # G1761562
product price: $30.95
/ea
Sold in multiples of 30 for $928.50
$928.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Industry
- MFR # ZY-T8-10W600 BONT 40K 1+2
- Zoro # G1761562
- Country of Origin China
- Category LED Light Bulbs
Details
Type | Tube |
Item | LED Tube,BONT,2 ft.,T8F,10W,40K,1+2 |
Description
LED Tube,BONT,2 ft.,T8F,10W,40K,1+2, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Cordless Work Light, Battery, LED, 500lm (74851)
- INNOVATIONS LIGHTING Briarcliff Metal Shade (M13-AC)
- ILC Replacement for Light Bulb / Lamp Fpl55ex-d replacement light bulb lamp (FPL55EX-D LIGHT BULB / LAMP)
- ADVANCE 70 to 72 Watts, 1 or 2 Lamps, Electronic Ballast (ICN-2S40-N)
- JAMES INDUSTRY LED Tube, UBIXX F, 4 ft., T8, 15W, 50K, A+B (ZY-T8-15W600 U BIXX 50K)
- JAMES INDUSTRY LED, Ubend Tube, BONT, 15W, 40K, F (ZY-T8-15W600U U BONT 40K)
- JAMES INDUSTRY LED Tube, BIXX, 4 ft., T8, 18W, 35K, A+B (ZY-T8-18W1200 BIXX 35K)
- JAMES INDUSTRY LED Tube, BIXX, 4 ft., T8, 12W, 50K, A+B (ZY-T8-12W1200 BIXX 50K)
- JAMES INDUSTRY LED Tube, BINS, 4 ft., T8, 22W, 50K, F (ZY-T8-22W1200 BINS 50K)
- JAMES INDUSTRY LED Tube, BIXX, 4 ft., T8, 20W, 50K, A+B (ZY-T8-20W1200 BIXX 50K)
- ILC Replacement for Philips F32t8/tl835/alto PLZ LED Replacement replacement light bulb lamp (F32T8/TL835/ALTO PLZ LED REPLACEMENT PHILIPS)
- James Industry LED Light Bulbs