Shop All LED Light Bulbs
James Industry
LED Tube, BIXX, 4 ft., T8, 18W, 40K, A+B
Mfr # ZY-T8-18W1200 BIXX 40K
Zoro # G1761230
Sold in multiples of 30 for $758.70
$758.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 4000K
- Bulb Housing Aluminum
- Bulb Shape T8
- Bulb Technology LED
- Light Distribution 120 Degrees Beam Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand James Industry
- MFR # ZY-T8-18W1200 BIXX 40K
- Zoro # G1761230
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Color Temp. | 4000K |
Bulb Housing | Aluminum |
Bulb Shape | T8 |
Bulb Technology | LED |
Light Distribution | 120 Degrees Beam Angle |
Type | Tube |
Voltage | 100 to 277V AC/382V AC |
Watts | 18W |
Item | LED Tube,BIXX,4 ft.,T8,18W,40K,A+B |
Average Bulb Life | 50,000 hr. |
Description
LED Tube,BIXX,4 ft.,T8,18W,40K,A+B, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 32169 (32169 SYLVANIA)
- ILC Replacement for Philips Mp175/bu replacement light bulb lamp (MP175/BU PHILIPS)
- STREAMLIGHT Black Yes 250 lm (88903)
- ILC Replacement for Norman Lamps 200ps30/cl-250v replacement light bulb lamp (200PS30/CL-250V NORMAN LAMPS)
- JAMES INDUSTRY LED Tube, BONT, 4 ft., T8F, 15W, 40K, 1+1 (ZY-T8-15W1200 BONT 40K 1+1)
- JAMES INDUSTRY LED Tube, NBIXX, 4 ft., T8, 18W, 50K, A+B (ZY-T8P-18W1200 BIXX 50K)
- JAMES INDUSTRY LED Tube, BIXX, 4 ft., T8, 18W, 50K, A+B (ZY-T8-18W1200 BIXX 50K)
- JAMES INDUSTRY LED Tube, UBIXX F, 4 ft., T8, 15W, 50K, A+B (ZY-T8-15W600 U BIXX 50K)
- JAMES INDUSTRY LED Tube, BIXX, 4 ft., T8, 12W, 50K, A+B (ZY-T8-12W1200 BIXX 50K)
- HAPPYLIGHT LEDR56-830 5-6 in. LED Recess Can Light Retrofit LED Bulb, 16W (HA2670195)
- James Industry LED Light Bulbs