Shop All LED Light Bulbs
James Industry
LED Tube, BIXX, 4 ft., T8, 15W, 50K, A+B
Mfr # ZY-T8-15W1200 BIXX 50K
Zoro # G1761188
product price: $22.69
/ea
Sold in multiples of 30 for $680.70
$680.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 5000K
- Bulb Housing Aluminum
- Bulb Shape T8
- Bulb Technology LED
- Light Distribution 120 Degrees Beam Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Industry
- MFR # ZY-T8-15W1200 BIXX 50K
- Zoro # G1761188
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Color Temp. | 5000K |
Bulb Housing | Aluminum |
Bulb Shape | T8 |
Bulb Technology | LED |
Light Distribution | 120 Degrees Beam Angle |
Type | Tube |
Voltage | 100 to 277V AC/382V AC |
Watts | 15W |
Average Bulb Life | 50,000 hr. |
Item | LED Tube,BIXX,4 ft.,T8,15W,50K,A+B |
Description
LED Tube,BIXX,4 ft.,T8,15W,50K,A+B, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK CABLE ADJ LOCKHEAD 6' (8413DPF)
- STREAMLIGHT Flashlight AAAA Batteries-REPL (6pk) (SR65030)
- WESTINGHOUSE Threaded Socket Ring Wht (70001)
- SIMPLE DESIGNS Floor Lamp with Reading Light, Silver (LF2000-SLV)
- JAMES INDUSTRY LED Tube, NBIXX, 4 ft., T8, 18W, 50K, A+B (ZY-T8P-18W1200 BIXX 50K)
- JAMES INDUSTRY LED Tube, BIXX, 4 ft., T8, 12W, 50K, A+B (ZY-T8-12W1200 BIXX 50K)
- JAMES INDUSTRY LED Tube, BIXX, 4 ft., T8, 20W, 50K, A+B (ZY-T8-20W1200 BIXX 50K)
- JAMES INDUSTRY LED Tube, BIXX, 4 ft., T8, 18W, 35K, A+B (ZY-T8-18W1200 BIXX 35K)
- JAMES INDUSTRY LED Tube, BINS, 4 ft., T8, 22W, 50K, F (ZY-T8-22W1200 BINS 50K)
- JAMES INDUSTRY LED Tube, BONT, 4 ft., T8F, 18W, 40K, 1+1 (ZY-T8-18W1200 BONT 40K 1+1)
- SATCO 12W 48-Inch T8 LED, G13 Base, Dual Mode Hybrid Type A/B, 35K 1700L (S11975)
- James Industry LED Light Bulbs