Shop All LED Light Bulbs
James Industry
LED Tube, BIXX, 3 ft., T8, 10W, 35K, A+B
Mfr # ZY-T8-10W900 BIXX 35K
Zoro # G1761081
product price: $20.39
/ea
Sold in multiples of 30 for $611.70
$611.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3500K
- Bulb Housing Aluminum
- Bulb Shape T8
- Bulb Technology LED
- Type Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Industry
- MFR # ZY-T8-10W900 BIXX 35K
- Zoro # G1761081
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Color Temp. | 3500K |
Bulb Housing | Aluminum |
Bulb Shape | T8 |
Bulb Technology | LED |
Type | Tube |
Voltage | 100 to 277V AC/100 to 382V AC |
Watts | 10W |
Item | LED Tube,BIXX,3 ft.,T8,10W,35K,A+B |
Average Bulb Life | 50,000 hr. |
Description
LED Tube,BIXX,3 ft.,T8,10W,35K,A+B, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVEX LIGHTING Mission 2 Light Polished Nickel Bath Van (1032-35)
- MAXIM LIGHTING CounterMax 120V Slim 36 LED UC White Tunable (88955BZ)
- ILC Replacement for Advance Icf-2s18-h1-ld (ICF-2S18-H1-LD ADVANCE)
- SATCO Bulb, LED, 8W, BR30, Medium, 120V, Frosted White, 27K (S29625)
- JAMES INDUSTRY LED Tube, BIXX, 4 ft., T8, 20W, 50K, A+B (ZY-T8-20W1200 BIXX 50K)
- JAMES INDUSTRY LED Tube, BIXX, 4 ft., T8, 18W, 50K, A+B (ZY-T8-18W1200 BIXX 50K)
- JAMES INDUSTRY LED Tube, BIXX, 4 ft., T8, 12W, 50K, A+B (ZY-T8-12W1200 BIXX 50K)
- JAMES INDUSTRY LED Tube, UBIXX F, 4 ft., T8, 15W, 50K, A+B (ZY-T8-15W600 U BIXX 50K)
- JAMES INDUSTRY LED Tube, BONT, 4 ft., T8F, 15W, 40K, 1+1 (ZY-T8-15W1200 BONT 40K 1+1)
- JAMES INDUSTRY LED, Ubend Tube, BONT, 15W, 40K, F (ZY-T8-15W600U U BONT 40K)
- SYLVANIA 13W T4 LED Light Bulb - GX23 Base - White Finish (S6780)
- James Industry LED Light Bulbs