Shop All LED Light Bulbs
This Product is Discontinued
James Industry
LED Tube, BIXX, 2 ft., T8, 10W, 50K, A+B (Discontinued)
Mfr # ZY-T8-10W600 BIXX 50K
Zoro # G1761127
This Product is Discontinued
Key Features
- Bulb Color Temp. 5000K
- Bulb Housing Aluminum
- Bulb Shape T8
- Bulb Technology LED
- Light Distribution 120 Degrees Beam Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Industry
- MFR # ZY-T8-10W600 BIXX 50K
- Zoro # G1761127
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Color Temp. | 5000K |
Bulb Housing | Aluminum |
Bulb Shape | T8 |
Bulb Technology | LED |
Light Distribution | 120 Degrees Beam Angle |
Type | Tube |
Voltage | 100 to 277V AC/382V AC |
Watts | 10W |
Average Bulb Life | 50,000 hr. |
Item | LED Tube,BIXX,2 ft.,T8,10W,50K,A+B |
Description
LED Tube,BIXX,2 ft.,T8,10W,50K,A+B, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Gr8 2 Lmp, U6, 2X2 Fl Trof, Elt Bal, T8 (2GR8-2U6T8A-UNV-EB81-U)
- SIGNIFY T5 Fluorescent 40Pk (F21T5/830)
- DUAL-LITE Battery, Nickel Cadmium, 600mAh, 2.4VDC (BATT-PACK 2 CELL AA 600MA)
- PROGRESS LIGHTING Everlume Collection White 14" Edgelit Square (P810021-030-30)
- JAMES INDUSTRY LED Tube, BINS, 8 ft., T8, 31W, 50K, C (ZY-T8-31W2400 BINS 50K)
- JAMES INDUSTRY LED Tube, BIXX, 4 ft., T8, 18W, 35K, A+B (ZY-T8-18W1200 BIXX 35K)
- JAMES INDUSTRY LED Tube, BONT, 4 ft., T8F, 15W, 40K, 1+1 (ZY-T8-15W1200 BONT 40K 1+1)
- JAMES INDUSTRY LED Tube, BONT, 4 ft., T8F, 18W, 40K, 1+1 (ZY-T8-18W1200 BONT 40K 1+1)
- JAMES INDUSTRY LED, Ubend Tube, BONT, 15W, 40K, F (ZY-T8-15W600U U BONT 40K)
- JAMES INDUSTRY LED Tube, BIXX, 4 ft., T8, 18W, 50K, A+B (ZY-T8-18W1200 BIXX 50K)
- SATCO 12W 48-Inch T8 LED, G13 Base, Dual Mode Hybrid Type A/B, 35K 1700L (S11975)
- James Industry LED Light Bulbs