Shop All LED Light Bulbs
James Industry
LED Tube, BINS, 6 ft., T8, 30W, 50K, F
Mfr # ZY-T8-30W1800 BINS 50K
Zoro # G1760908
Sold in multiples of 30 for $1,357.50
$1,357.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand James Industry
- MFR # ZY-T8-30W1800 BINS 50K
- Zoro # G1760908
- Country of Origin China
- Category LED Light Bulbs
Details
Type | Tube |
Item | LED Tube,BINS,6 ft.,T8,30W,50K,F |
Description
LED Tube,BINS,6 ft.,T8,30W,50K,F, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For LIGHT BULB LAMP, KULKA 572 (KULKA 572)
- ILC Replacement for Daylight Un0004 replacement light bulb lamp (UN0004 DAYLIGHT)
- COLUMBIA LIGHTING LED High Bay, 110W, 5000K, 52-1/2" L x 15"W (LXEW4-50L-FA-W-EDU)
- COLUMBIA LIGHTING Vapor Tight Fixture, LED, Rectangular, 48"L (LXEM4-35ML-RFA-EDU)
- JAMES INDUSTRY LED Tube, BONT, 4 ft., T8F, 18W, 40K, 1+1 (ZY-T8-18W1200 BONT 40K 1+1)
- JAMES INDUSTRY LED Tube, BINS, 4 ft., T8, 22W, 50K, F (ZY-T8-22W1200 BINS 50K)
- JAMES INDUSTRY LED Tube, BIXX, 4 ft., T8, 20W, 50K, A+B (ZY-T8-20W1200 BIXX 50K)
- JAMES INDUSTRY LED Tube, BONT, 4 ft., T8F, 15W, 40K, 1+1 (ZY-T8-15W1200 BONT 40K 1+1)
- JAMES INDUSTRY LED Tube, BIXX, 2 ft., T8, 15W, 40K, A+B (ZY-T8-15W600 BIXX 40K)
- JAMES INDUSTRY LED Tube, NBIXX, 4 ft., T8, 18W, 50K, A+B (ZY-T8P-18W1200 BIXX 50K)
- SIGNIFY PHILIPS LED BULB A19 DL 60W 4PK (576132)
- James Industry LED Light Bulbs