Shop All LED Light Bulbs
James Industry
LED Tube, BINS, 5 ft., T8, 22W, 50K, Nano
Mfr # ZY-T8P-22W1200 BINS 50K
Zoro # G1760987
product price: $24.69
/ea
Sold in multiples of 30 for $740.70
$740.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Industry
- MFR # ZY-T8P-22W1200 BINS 50K
- Zoro # G1760987
- Country of Origin China
- Category LED Light Bulbs
Details
Type | Tube |
Item | LED Tube,BINS,5 ft.,T8,22W,50K,Nano |
Description
LED Tube,BINS,5 ft.,T8,22W,50K,Nano, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBIA LIGHTING Cord Cable Kit, For High Bay Luminaires (C6P15-120)
- SATCO 5.5 Watt G16.5 LED Lamp, Clear, Candelabra Base, 90 CRI, 4000K, 120 Volts (S21211)
- ILC Replacement for Hallett / UV Pure Tech Cactus X-12 Ballast (CACTUS X-12 BALLAST HALLETT / UV PURE TECH)
- ASD LIGHTING Light, LED, Linear High Bay, 4 ft., 90W, 4K (ASD-WHB-4D9040HE)
- JAMES INDUSTRY LED Tube, BIXX, 4 ft., T8, 12W, 50K, A+B (ZY-T8-12W1200 BIXX 50K)
- JAMES INDUSTRY LED Tube, BIXX, 4 ft., T8, 20W, 50K, A+B (ZY-T8-20W1200 BIXX 50K)
- JAMES INDUSTRY LED, Ubend Tube, BONT, 15W, 40K, F (ZY-T8-15W600U U BONT 40K)
- JAMES INDUSTRY LED Tube, BIXX, 4 ft., T8, 18W, 50K, A+B (ZY-T8-18W1200 BIXX 50K)
- JAMES INDUSTRY LED Tube, BIXX, 2 ft., T8, 15W, 40K, A+B (ZY-T8-15W600 BIXX 40K)
- JAMES INDUSTRY LED Tube, BIXX, 4 ft., T8, 18W, 35K, A+B (ZY-T8-18W1200 BIXX 35K)
- ILB GOLD Bulb, LED Shape S6, Replacement For Norman Lamps, LEDt20E12-28G (LEDT20E12-28G)
- James Industry LED Light Bulbs