Shop All LED Light Bulbs
James Industry
LED Tube, BINS, 4 ft., T8, 18W, 35K, F
Mfr # ZY-T8-18W1200 BINS 35K
Zoro # G1760619
product price: $19.89
/ea
Sold in multiples of 30 for $596.70
$596.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3500K
- Bulb Housing Aluminum
- Bulb Shape T8
- Bulb Technology LED
- Bulb Type SMT 2835
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Industry
- MFR # ZY-T8-18W1200 BINS 35K
- Zoro # G1760619
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Color Temp. | 3500K |
Bulb Housing | Aluminum |
Bulb Shape | T8 |
Bulb Technology | LED |
Bulb Type | SMT 2835 |
Light Distribution | 120 Degrees Beam Angle |
Type | Tube |
Voltage | 100 to 277V AC/382V AC |
Watts | 18W |
Item | LED Tube,BINS,4 ft.,T8,18W,35K,F |
Average Bulb Life | 50,000 hr. |
Description
LED Tube,BINS,4 ft.,T8,18W,35K,F, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMETOWN HOLIDAYS Light Spool, 144 012 amps W, 210Lamp, LED Lamp, BlueGreen Lamp (2360-45/U17E115D)
- HALO E27Ricat (E27RICAT)
- CURRENT GE 7W Day Par38 Bulb (38461)
- CLORE AUTOMOTIVE Work Light - 800 Lumen Rechargeable COB LED (LNC1841)
- JAMES INDUSTRY LED Tube, BIXX, 4 ft., T8, 18W, 50K, A+B (ZY-T8-18W1200 BIXX 50K)
- JAMES INDUSTRY LED Tube, BINS, 8 ft., T8, 31W, 50K, C (ZY-T8-31W2400 BINS 50K)
- JAMES INDUSTRY LED Tube, BONT, 4 ft., T8F, 15W, 40K, 1+1 (ZY-T8-15W1200 BONT 40K 1+1)
- JAMES INDUSTRY LED Tube, BINS, 4 ft., T8, 22W, 50K, F (ZY-T8-22W1200 BINS 50K)
- JAMES INDUSTRY LED Tube, NBIXX, 4 ft., T8, 18W, 50K, A+B (ZY-T8P-18W1200 BIXX 50K)
- JAMES INDUSTRY LED Tube, BIXX, 4 ft., T8, 18W, 35K, A+B (ZY-T8-18W1200 BIXX 35K)
- SATCO Bulb LED PAR38 15w 3000K Dim (S29446)
- James Industry LED Light Bulbs