Shop All LED Light Bulbs
James Industry
LED Tube, BINS, 4 ft., T8, 15W, 35K, F
Mfr # ZY-T8-15W1200 BINS 35K
Zoro # G1760530
product price: $21.15
/ea
Sold in multiples of 30 for $634.50
$634.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3500K
- Bulb Housing Aluminum
- Bulb Shape T8
- Bulb Technology LED
- Bulb Type SMT 2835
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Industry
- MFR # ZY-T8-15W1200 BINS 35K
- Zoro # G1760530
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Color Temp. | 3500K |
Bulb Housing | Aluminum |
Bulb Shape | T8 |
Bulb Technology | LED |
Bulb Type | SMT 2835 |
Light Distribution | 120 Degrees Beam Angle |
Type | Tube |
Voltage | 100 to 277V AC/382V AC |
Watts | 15W |
Average Bulb Life | 50,000 hr. |
Item | LED Tube,BINS,4 ft.,T8,15W,35K,F |
Description
LED Tube,BINS,4 ft.,T8,15W,35K,F, Wattage Equivalency 3800W HAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Linear Fluorescent Bulb, Replacement For Damar 00973D (00973D)
- ILC Replacement for Zoro 4rzz6 replacement light bulb lamp (4RZZ6 ZORO)
- PACIFIC HELMETS UNDERWATER KINETICS (10005)
- STREAMLIGHT Led Tactical Handheld Flashlight, Proprietary, 200 (90657)
- JAMES INDUSTRY LED Tube, BONT, 4 ft., T8F, 15W, 40K, 1+1 (ZY-T8-15W1200 BONT 40K 1+1)
- JAMES INDUSTRY LED Tube, BIXX, 4 ft., T8, 12W, 50K, A+B (ZY-T8-12W1200 BIXX 50K)
- JAMES INDUSTRY LED Tube, NBIXX, 4 ft., T8, 18W, 50K, A+B (ZY-T8P-18W1200 BIXX 50K)
- JAMES INDUSTRY LED Tube, BINS, 8 ft., T8, 31W, 50K, C (ZY-T8-31W2400 BINS 50K)
- JAMES INDUSTRY LED Tube, BIXX, 4 ft., T8, 18W, 50K, A+B (ZY-T8-18W1200 BIXX 50K)
- JAMES INDUSTRY LED Tube, UBIXX F, 4 ft., T8, 15W, 50K, A+B (ZY-T8-15W600 U BIXX 50K)
- HAPPYLIGHT Soft White LED Bulb 100W Equivalence A21 E26 Medium Filament 2PK-Clear-2.4in. Dia. x 4.2in. Length (HA2742353)
- James Industry LED Light Bulbs