Shop All LED Commercial Lights
James Industry
LED Flat Panel, 2x4, 40K, 40W
Mfr # ZY-P7-40W 4000K
Zoro # G1760409
Sold in multiples of 2 for $451.98
Free Shipping & Returns
$451.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- LED Replacement For 3 Lamp T8 32W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand James Industry
- MFR # ZY-P7-40W 4000K
- Zoro # G1760409
- Country of Origin China
- Category LED Commercial Lights
Details
LED Replacement For | 3 Lamp T8 32W |
Item | LED Flat Panel,2"x4",40K,40W |
Description
LED Replacement For 3 Lamp T8 32W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC 24 W ED26 LED HID Bulb 2605 lm Daylight Specialty (ADJ2600/5K/LED)
- LITHONIA LIGHTING Lithonia Lighting® FMLWL Linkable 48" LED & Switchable Wrap, 3000-5000K, 4000 Lumens, White (FMLWL-LNK-48-ALO4-8SWW2)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (FO32841XPSECO3)
- SUNPERIAN 3 Inch Ultra Thin LED Recessed Downlights 5 CCT 2700K-5000K 8W 540LM Dimmable 6-Pack (SP34230-6PK)
- ELCO LIGHTING 6 0-10V New Construction 2-Hour Fire Rated Dedicated LED Housings" (EL76FICDXA)
- HUBBELL LIGHTING Columbia Edge-Lit Flat Panel, 2x2, Switchable Lumen Technology, 3500K (CFP22-40/33/2835)
- COMMERCIAL LED Wall Pack 80W4K Brz Premium (CLW99-804DWMBR-HLV)
- LITHONIA LIGHTING LED Wraparound Fixture, 1x2,3500K (LBL2 LP835)
- ELCO LIGHTING Pex™ 3 Round Adjustable Reflector Wall Wash" (ELK3622W)
- ELCO LIGHTING 3 LED Light Engine with Reflector Trim" (E310C0840W2)
- ELCO LIGHTING 4 Ultra Slim LED Round Panel Light with 5-CCT Switch" (ERT411CT5W)
- James Industry LED Commercial Lights