Shop All LED Commercial Lights
James Industry
LED Flat Panel, 2x2, 40K, 40W
Mfr # ZY-P4-40W 4000K
Zoro # G1760278
product price: $162.99
/ea
Sold in multiples of 2 for $325.98
Free Shipping & Returns
$325.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- LED Replacement For 3 Lamp T8 32W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Industry
- MFR # ZY-P4-40W 4000K
- Zoro # G1760278
- Country of Origin China
- Category LED Commercial Lights
Details
LED Replacement For | 3 Lamp T8 32W |
Item | LED Flat Panel,2"x2",40K,40W |
Description
LED Replacement For 3 Lamp T8 32W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Feit Electric Bpq50/g8 replacement light bulb lamp, 2PK (BPQ50/G8 FEIT ELECTRIC)
- ADVANCE LED Driver, 100W Power Output, 9-1/2" L (XI100C410V024FNS1M)
- ILB GOLD Compact Fluorescent Bulb Cfl Double Twin-4 Pin Base, Replacement For Philips, Pl-C 18W/840/4P (PL-C 18W/840/4P)
- HADCO Path Light, Quartz, 12V, 6" L (CUL6S7)
- JAMES INDUSTRY LED Flat Panel, 2x4, 40K, 40W (ZY-P7-40W 4000K)
- COMMERCIAL LED 2X2 LED BACKLIT PANEL TUNABLE WATT/CCT (CLP7-2X2-BLS-40WD-PCBN)
- ELCO LIGHTING 4 LED Adjustable Gimbal Insert" (EL416CT5BZ)
- COMMERCIAL LED Wall Fixture Tunable Led, Bronze - 40-80W, 17.37" X 9.33" X 7.36" (CLW11M-805WMBRP)
- EXO Lighting, Galasy II Low Canopy Fixture (GSY-130-5K7)
- ESPEN TECHNOLOGY LED (L48T8/840/15G-ID DE)
- ELCO LIGHTING 2 IC Airtight Remodel Housing" (E2LC175RICA)
- James Industry LED Commercial Lights