Shop All Workbenches
Jamco
Workbenches, Steel, 60" W, 34" Height, 3000 lb., Straight
Mfr # WW360GP
Zoro # G2253995
product price: $858.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$858.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Heavy Duty Fixed Work Benches
- Load Capacity 3000 lb.
- Workbench/Table Leg Type Straight
- Width 60"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # WW360GP
- Zoro # G2253995
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 60" |
Depth | 30" |
Height | 34" |
Overall Width | 60 in |
Overall Height | 50 in |
Overall Depth | 30 in |
Height Adjustability | Fixed Height |
Overall WxD | 60 in x 30 in |
Back Stop Height | 1 in |
Overall Height Range | 50 in |
Height to Surface Top | 34 in |
Overall Fixed Height | 50 in |
Description
Workbench, Height Adjustability Fixed Height, Top Material Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Lower Shelf, Storage Bins, Number of Outlets 0, Number of Shelves 3, Overall Depth 30 in, Overall Fixed Height 50 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAENDER Structural Pipe Fitting, Adjustable Flange, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength (46ADJ-8)
- HIRSH Office Desk, Double Pedestal, 60"W x 30"D, Black/Walnut (20446)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 5000 lbs., Floor Lock, Adjustable Height (WW36608PHFLAH)
- FASTCAP Speed Brace 8 in. x 12 in. Black Heavy-Duty Shelf Bracket (FC.SB8X12BL)
- JAMCO Workbenches, Stainless Steel, 72" W, 34" Height, 1200 lb., Straight (UK372)
- JAMCO Heavy Duty Work Stands, Steel, 36" W, 32" Height, 2000 lb., Straight (WV236GP)
- JAMCO Work Table, Steel, 72" W, 34" Height, 4000 lb., Straight (WG472GP)
- JAMCO Workbench, Steel, 60 in W, 35 in to 39 in Height, 1,400 lb, Straight (MW360P505GP)
- JAMCO Workbenches, Stainless Steel, 72" W, 35" Height, 1500 lb., Straight (YE372)
- JAMCO Extra Heavy Duty Tables, Steel, 72" W, 34" Height, 12,000 lb., Straight (UG472GP)
- DEWALT Garage Bench, with Wire Storage Shelf (DXSTFB048)
- Jamco Workbenches