Shop All Workbench Tops
Jamco
Workbench Top, Steel, 60in W x 30in D
Mfr # UL360
Zoro # G7034167
product price: $489.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$489.99
Free 30-Day Returns
Key Features
- Work Surface Material Stainless Steel
- Top Width 60 in
- Top Depth 30 in
- Top Thickness 1 1/4 in
- Edge Type Straight Edge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # UL360
- Zoro # G7034167
- Country of Origin United States
- Category Workbench Tops
Dimensions
Top Width | 60 in |
Top Depth | 30 in |
Overall Depth | 30 in |
For Work Station Width | 60 in |
Overall WxD | 60 in x 30 in |
Overall Width | 60 in |
Details
Work Surface Material | Stainless Steel |
Item | Workbench Top |
Top Thickness | 1 1/4 in |
Edge Type | Straight Edge |
Color | Silver |
Finish | Stainless Steel |
Load Capacity | 1,200 lb |
Workbench/Table Surface Material | Stainless Steel |
Includes Stringer | No |
Top Material | Stainless Steel |
Top Load Capacity | 1,200 lb |
Top Material Finish | None |
Top Gauge / Thickness | 16 ga |
Edge Shape | Square |
Top Metal Material Gauge | 16 ga |
Includes Mounting Hardware | No |
Metal Top Thickness | 1 1/4 in |
Resistance Properties | Oil Resistant |
Description
Workbench Top, Edge Shape Square, Color Silver, Includes Mounting Hardware No, Includes Stringer No, Non-Metal Top Thickness Not Applicable, Overall Depth 30 in, Overall Width 60 in, Top Material Finish None, Resistance Properties Oil Resistant, Top Load Capacity 1,200 lb, Top Material Stainless Steel, Top Metal Material Gauge 16 ga, For Work Station Width 60 in, Metal Top Thickness 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JARKE Cantilever Rack Arm, 18 in., 2500 lb. Cap. (25ASL18)
- ORBIS Straight Wall Container, Blue, Plastic, 12 in L, 7 2/5 in W, 5 in H, 0.13 cu ft Volume Capacity (NSO1207-5 ROYAL BLUE)
- DURHAM MFG Cabinet, 60" wide, 14 gauge, 6" legs, 4 adjustable shelves (SSC-602484-4S-95)
- MYTON INDUSTRIES Black Bulk Container, Plastic, 18 cu ft Volume Capacity (MTG-1BLACK)
- JAMCO Workbench Top, Stainless Steel (UL372)
- GLOBAL INDUSTRIAL Workbench Top - Steel Square Edge, 12 Gauge Steel, Gray, 72 W x 36 D x 1-3/4 Thick (253CP88)
- ZORO SELECT Workbench Top, Steel, 72x36 in., Straight (4TW36)
- ZORO SELECT Workbench Top, Butcher Block, 60x30, Radius (800XE7)
- ZORO SELECT Workbench Top, Butcher Block, 60x30 in. (4TW44)
- ZORO SELECT Workbench Top, Steel, 72x30 in., Straight (4TW35)
- DEWALT FOLDING WORKBENCH 33X23"" (DWST11556)
- Jamco Workbench Tops