Shop All Workbench Tops
Jamco
Workbench Top, Stainless Steel
Mfr # UL372
Zoro # G9906452
product price: $539.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$539.99
Free 30-Day Returns
Key Features
- Work Surface Material Stainless Steel
- Top Width 72 in
- Top Depth 30 in
- Top Thickness 1 1/4 in
- Edge Type Square Edge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # UL372
- Zoro # G9906452
- Country of Origin United States
- Category Workbench Tops
Dimensions
Top Width | 72 in |
Top Depth | 30 in |
Width | 72" |
Depth | 30" |
Height | 35" |
Overall Width | 72 in |
Overall Depth | 30 in |
Overall WxD | 72 in x 30 in |
For Work Station Width | 72 in |
Description
Workbench Top, Edge Shape Square, Color Silver, Includes Mounting Hardware No, Includes Stringer No, Non-Metal Top Thickness Not Applicable, Overall Depth 30 in, Overall Width 72 in, Top Material Finish None, Resistance Properties Oil Resistant, Top Load Capacity 1,200 lb, Top Material Stainless Steel, Top Metal Material Gauge 16 ga, For Work Station Width 72 in, Metal Top Thickness 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD 24in x 24in Stainless Steel Microwave Shelf, Metal Appliance Shelving (AMG MWS-2424)
- MOLDED FIBERGLASS Straight Wall Container, Gray, Fiberglass Reinforced Composite, 17 3/4 in L, 10 1/2 in W (81904851362585)
- AZAR DISPLAYS Four-Sided Pegboard Tower Revolving Display Panel Size 14"W x 60"H (701465-BLK)
- VESTIL High Density Polyethylene (HDPE) Pallet, 47.375 in L, 39.5 in W, 6 H (PLP2-4840-YELLOW)
- ZORO SELECT 96x36 in. Engineered Wood Workbench Top (4KYZ6)
- GLOBAL INDUSTRIAL Workbench Top - Maple Butcher Block Safety Edge, 72 W x 36 D x 1-3/4 Thick (601369)
- ZORO SELECT Workbench Top, Steel, 72x36 in., Straight (800XG4)
- ZORO SELECT Workbench Top, Butcher Block, 60x30 in. (4TW44)
- ZORO SELECT Workbench Top, Steel, 72x36 in., Straight (4TW36)
- ZORO SELECT Workbench Top, Steel, 72x30 in., Straight (800XG3)
- ZORO SELECT Side/Back Rail Kit, 72W x 30D x 3H, Gray (5W677)
- Jamco Workbench Components