Shop All Workbenches
Jamco
Workbench, Steel, 48 in W, 34 in Height, 3,000 lb, Straight
Mfr # UA248GP
Zoro # G9830807
product price: $577.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$577.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Freestanding
- Load Capacity 3,000 lb
- Workbench/Table Leg Type Straight
- Width 48 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # UA248GP
- Zoro # G9830807
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 48 in |
Depth | 24 in |
Height | 34 in |
Overall Depth | 24 in |
Overall Width | 48 in |
Height Adjustability | Fixed Height |
Overall Fixed Height | 34 in |
Overall Height Range | 34 in |
Overall WxD | 48 in x 24 in |
Height to Surface Top | 34 in |
Description
Workbench, Height Adjustability Fixed Height, Top Material Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Back Stop, Lower Shelf, Number of Outlets 0, Number of Shelves 1, Overall Depth 24 in, Overall Fixed Height 34 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CPP 2 Male NPS Threaded Dual Action Vent With 2Psi Spring, (HMVMN/20MM/027)
- HUSKY Teardrop Step Beam, 16ga, 3"H, 2-1/2"D (IBX30060)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 15 in D x 54 in H, Gray (QRU-12S)
- AMGOOD Stainless Steel Wall Shelf, 60 Long X 16 Deep (AMG WS-1660)
- JAMCO Heavy Duty Fixed Work Bench, Steel, 72" W, 34" Height, 3000 lb., Straight (UA372GP)
- JAMCO Heavy Duty Work Stands, Steel, 36" W, 32" Height, 2000 lb., Straight (WV236GP)
- JAMCO Work Table, Steel, 72" W, 34" Height, 4000 lb., Straight (WG472GP)
- JAMCO Workbench, Steel, 60 in W, 35 in to 39 in Height, 1,400 lb, Straight (MW460P505GP)
- JAMCO Workbenches, Stainless Steel, 72" W, 34" Height, 1200 lb., Straight (UK372)
- JAMCO Extra Heavy Duty Tables, Steel, 72" W, 34" Height, 12,000 lb., Straight (UG472GP)
- GLOBAL EQUIPMENT Global Industrial„¢ Laminate Lower Shelf, 48"W (185CP131)
- Jamco Workbenches