Shop All Workbenches
Jamco
Work Table, Steel, 72" W, 34" Height, 4000 lb., Straight
Mfr # WG472GP
Zoro # G9956721
product price: $878.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$878.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Extra Heavy Duty Work Table
- Load Capacity 4000 lb.
- Workbench/Table Leg Type Straight
- Width 72"
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # WG472GP
- Zoro # G9956721
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72" |
Depth | 36" |
Height | 34" |
Overall Depth | 36 in |
Work Surface Width | 72 in |
Work Surface Depth | 36 in |
Overall Width | 72 in |
Height Adjustability | Fixed Height |
Overall Fixed Height | 34 in |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Square, Features 3 in Channel Underbracing Support, Clearance Between Shelves is 16 in, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Includes Flush Mounted Lower Shelf, Flush Top, Maximum Adjustable Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (3703-4S-95)
- GARDMAN Pop Up Tidy Large (W22 R622X)
- VESTIL Stl Waste Top Dual Door for Drum, Black (TRASH-TOP-DD-BK)
- DAYTON Vertical Drum Lifter, Cap 1000 Lb (12R539)
- JAMCO Extra Heavy Duty Tables, Steel, 72" W, 34" Height, 12,000 lb., Straight (UG472GP)
- JAMCO Workbench, Steel, 60 in W, 35 in to 39 in Height, 1,400 lb, Straight (MW360P505GP)
- JAMCO Workbenches, Stainless Steel, 72" W, 35" Height, 1500 lb., Straight (YE372)
- JAMCO Heavy Duty Fixed Work Bench, Steel, 60" W, 34" Height, 3000 lb., Straight (UJ360GP)
- JAMCO Workbench, Steel, 48 in W, 34 in Height, 3,000 lb, Straight (UA248GP)
- JAMCO Workbenches, Stainless Steel, 72" W, 34" Height, 1200 lb., Straight (UK372)
- GLOBAL EQUIPMENT 60 x 30 Adj Height Workbench w/Drawer, Black- Maple Square Edge Top (183166ABK)
- Jamco Workbenches