Shop All Platform Trucks
Jamco
Wire-Side Pltfrm Truck, 1400lb, Wood/Steel
Mfr # EM248P500GP
Zoro # G9849743
product price: $778.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$778.99
Free 30-Day Returns
Key Features
- Overall Height 40 in
- Overall Length 58 in
- Overall Width 25 in
- Color Gray
- Load Capacity 1,200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # EM248P500GP
- Zoro # G9849743
- Country of Origin United States
- Category Platform Trucks
Dimensions
Overall Height | 40 in |
Overall Length | 58 in |
Overall Width | 25 in |
Deck LxWxH | 48 in x 24 in x 10 in |
Caster Wheel Width | 1-1/4 in |
Deck Length | 48 in |
Deck Width | 24 in |
Deck Height | 10 in |
Caster Wheel Dia. | 5 in |
Handle Height | 40 in |
Overall LxWxH | 58 in x 25 in x 40 in |
Caster Width | 1-1/4 in |
Description
Load-Securing Wooden-Deck Platform Truck, Load Capacity 1,200 lb, Overall Height 40 in, Overall Length 58 in, Overall Width 25 in, Deck Construction Solid, Deck Material Wood, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 10 in, Deck Length 48 in, Deck Width 24 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type (2) Raised, Lip Style Flush, Side Panel Type (4) Removable Panels, Number of Platforms 1, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 4, 4 ft L, 2 in W, Nylon, Black (EET1-902CW-4)
- SUNCAST COMMERCIAL Tilt Truck Lid, Black, 1/2 cu. yd., Hinged (RMTT50LID)
- BULK-STRAP Bulk Webbing, 102 ft x 2 In, 7000 lb (N02102BL)
- RUD CHAIN Hoist Ring, 0 Pivot, 3500 lb.Load Cap. (7900352)
- JAMCO Platform Truck, 1200 lb., SS, 60 in x 30 in (XP360U500)
- JAMCO Platform Truck, 1200 lb., SS, 30 in x 18 in (XP130U500)
- JAMCO Platform Truck, 1200 lb., SS, 36 in x 24 in (XP236U500)
- JAMCO Platform Truck, 1200 lb., SS, 48 in x 24 in (XP248N800)
- JAMCO Platform Truck, 1200 lb., SS, 48 in x 24 in (XP248U500)
- MAGLINER Standard Platform Truck, 2800 lb. (PTK2448T1-Q-G)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 8 Rubber Casters, 72 x 36, 2400 Lb. Capacity (952138)
- Jamco Platform Trucks