Shop All Platform Trucks
Jamco
Wire-Side Pltfrm Truck, 1400lb, Wood/Steel
Mfr # EJ248P500GP
Zoro # G9955066
product price: $784.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$784.99
Free 30-Day Returns
Key Features
- Overall Height 40 in
- Overall Length 58 in
- Overall Width 25 in
- Color Gray
- Load Capacity 1,200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # EJ248P500GP
- Zoro # G9955066
- Country of Origin United States
- Category Platform Trucks
Dimensions
Overall Height | 40 in |
Overall Length | 58 in |
Overall Width | 25 in |
Deck LxWxH | 48 in x 24 in x 10 in |
Deck Width | 24 in |
Caster Wheel Width | 1-1/4 in |
Deck Height | 10 in |
Caster Wheel Dia. | 5 in |
Deck Length | 48 in |
Overall LxWxH | 58 in x 25 in x 40 in |
Handle Height | 40 in |
Wheel Width | 1 1/4 in |
Caster Width | 1-1/4 in |
Description
Load-Securing Wooden-Deck Platform Truck, Load Capacity 1,200 lb, Overall Height 40 in, Overall Length 58 in, Overall Width 25 in, Deck Construction Solid, Deck Material Wood, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 10 in, Deck Length 48 in, Deck Width 24 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type (2) Raised, Lip Style Flush, Side Panel Type (3) Removable Panels, Number of Platforms 1, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Pallet Dolly, T-Handle, 3600 lbs., 48" x 48" Solid Deck, Load Retainer (PDST48486PHLR)
- ZORO SELECT Gen. Purpse Dolly, Flush, 30inLx18inW, Red (35YM01)
- MAGLINER General Purpose Hand Truck, 500 lb. (HMK116UA1)
- HARRINGTON Electric Chain Hoist, 525 lb, 10 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED525DSA-10)
- JAMCO Platform Truck, 1200 lb., SS, 48 in x 24 in (XP248N800)
- JAMCO Platform Truck, 1200 lb., SS, 30 in x 18 in (XP130U500)
- JAMCO Platform Truck, 1200 lb., SS, 60 in x 30 in (XP360U500)
- JAMCO Platform Truck, 1200 lb., SS, 48 in x 24 in (XP248U500)
- JAMCO Platform Truck, 1200 lb., SS, 36 in x 24 in (XP236U500)
- LITTLE GIANT Platform Truck with Floating Top Shelf, 24"X36" Lower Deck Size (LF-2436-5PY)
- VESTIL Pneumatic Tire Steel Platform Truck 1500 lb 36 x 72 (PNU-3672)
- Jamco Platform & Panel Trucks