Shop All Wagon Carts
Jamco
Wagon Truck, w/5th Wheel, 2000lb, 65"L
Mfr # TV360N200GP
Zoro # G4147792
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$698.99
Free 30-Day Returns
Key Features
- Overall Height 21 in
- Overall Length 65 in
- Overall Width 31 in
- Color Gray
- Load Capacity 2000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jamco
- MFR # TV360N200GP
- Zoro # G4147792
- Country of Origin United States
- Category Wagon Carts
Dimensions
Overall Height | 21 in |
Overall Length | 65 in |
Overall Width | 31 in |
Details
Color | Gray |
Load Capacity | 2000 lb |
Item | Wagon Truck |
Construction | Welded Steel |
Finish | Powder Coated |
Gauge | 12 |
Description
Wagon Truck, Load Capacity 2000 lb, Finish Powder Coated, Overall Length 65 in, Overall Width 31 in, Overall Height 21 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAUREOLA INDUSTRIES 1/16" to 3/32" PVC Coated Blue Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 50 ft (ZAG116332-77-GPBT-50)
- LOOS Wire Rope Sleeve, 3/16 In, 304 SS (SL11-6)
- TANIS Strip Brush Holder, Overall Length 72 In (AH403272CF)
- WERNER 6 ft Fiberglass Stepladder (7306)
- JAMCO Wagon Truck, 41 In. L (AG236N200GP)
- LITTLE GIANT Wagon Truck, 36x72, Lip Deck, 2000 lb. (CH-3672-12P)
- ZORO SELECT Wagon Truck, Flush Deck, 30x60, Cap 2500 Lb (26Y486)
- KAHUNA WAGONS Kahuna Wagons-Classic-All Purpose Little Hercules Pull Wagon (ALUM999)
- KAHUNA WAGONS Kahuna Wagons-Kahuna Jr. Beach and Fishing Wagon (ALUM215)
- KAHUNA WAGONS Kahuna Wagons-ROYAL BLUE King Starboard 20" x 24" Table top with Two Cup Holders (CRT080-B)
- ZORO SELECT Wagon Truck, Lip Edge, 24x36, Cap 1000 Lb (26Y475)
- Jamco Platform & Panel Trucks