Shop All Wagon Carts
Jamco
Wagon Truck w/5th Wheel, 2000lb, 53inL
Mfr # TV248N200GP
Zoro # G6790305
original price:
$748.02
9% off
Free Shipping & Returns
$675.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 21 in
- Overall Length 53 in
- Overall Width 25 in
- Frame Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jamco
- MFR # TV248N200GP
- Zoro # G6790305
- Country of Origin United States
- Category Wagon Carts
Dimensions
Overall Height | 21 in |
Overall Length | 53 in |
Overall Width | 25 in |
Deck LxWxH | 48 inx24 inx19 in |
Wheel Width | 4" |
Wheel Diameter | 12 in |
Deck Length | 48 in |
Handle Length | 30 in |
Deck Width | 24 in |
Deck Height | 19 in |
Lip Height | 1 1/2 in |
Wheel Dia. | 12 in |
Axle-Mounted Wheel Dia. | 12 in |
Description
Wagon Truck with Lipped Metal Deck, Load Capacity 2,000 lb, Deck Length 48 in, Deck Width 24 in, Deck Surface Smooth, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Height 19 in, Frame Material Steel, Frame Finish/Coating Powder Coated, Frame Gauge 12 ga, Handle Type T-Shaped
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Sling, Wire Rope, L4Ft, VLL7800Lb, Dia5/8In (58IEEX4)
- ZORO SELECT Drum Dolly, 1100 lb., 6-1/2 In H, 55 gal. (6FVH8)
- BLICKLE Swivel Plate Cstr, Silicone, 4", 220 lb., Bk (LIX-POSI 100G-OF-XAT)
- BILCO The Barracuda™ Intruder Defense System For Inward Swinging Commercial Doors - DSI-1 (DSI-1)
- JAMCO Wagon Truck, 41 In. L (AG236N200GP)
- LITTLE GIANT Nursery Truck, Rubber Wheel, 36x24 (LWP243610G)
- KAHUNA WAGONS Kahuna Wagons-Bimini Beach Wagon (ALUM424)
- ZORO SELECT Wagon Truck, Lip Edge, 24x48, Cap 3000 Lb (26Y471)
- ZORO SELECT Wagon Truck, Flush Deck, 36x72, Cap 2000 Lb (26Y462)
- ZORO SELECT Wagon Truck With 5th Wheel, 13 In. H (5WTP-2436-LU-10SPN-17T)
- KAHUNA WAGONS Kahuna Wagons-Big Kahuna Beach & Fishing Wagon-UV DECKING (ALUM315)
- Jamco Wagon Carts