Shop All Wagon Carts
Jamco
Wagon Truck, 41 In. L
Mfr # AG236N200GP
Zoro # G9830256
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$777.99
Free 30-Day Returns
Key Features
- Overall Height 19 in
- Overall Length 41 in
- Overall Width 25 in
- Frame Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jamco
- MFR # AG236N200GP
- Zoro # G9830256
- Country of Origin United States
- Category Wagon Carts
Dimensions
Overall Height | 19 in |
Overall Length | 41 in |
Overall Width | 25 in |
Deck LxWxH | 36 inx24 inx19 in |
Wheel Diameter | 12 in |
Deck Length | 36 in |
Deck Height | 19 in |
Wheel Width | 4" |
Deck Width | 24 in |
Handle Length | 30 in |
Wheel Dia. | 12 in |
Axle-Mounted Wheel Dia. | 12 in |
Description
Shock-Absorbing Wagon Truck with Flush Metal Deck, Load Capacity 2,000 lb, Deck Length 36 in, Deck Width 24 in, Deck Surface Non-Slip, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Height 19 in, Frame Material Steel, Frame Finish/Coating Powder Coated, Frame Gauge 12 ga, Handle Type T-Shaped
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Ball Transfer, Flange, 1In Ball Dia (BT F 2H 1DIA 75 CS/CS)
- CAMPBELL CHAIN & FITTINGS Replacement Latch Kit, For Hook Sizes 5-25 (3/8") (3990401)
- JET TOOLS 5500 lb. Pallet Truck; 27" x 48" (PT-2748JA) (161009)
- ZORO SELECT Pallet Jack with 5000 lbs. Load Capacity (55NR93)
- KAHUNA WAGONS Kahuna Wagons-NEW-ELECTRIC Big Kahuna Beach Wagon (BKEW)
- KAHUNA WAGONS 13" Large Tread Turf Tire-5/8" Bearing (CRT013-58)
- ZORO SELECT Wagon Truck With 5th Wheel, 13 In. H (5WTP-2436-LU-10SPN-17T)
- KAHUNA WAGONS Kahuna Wagons-Set of Two Aluminum Rod Racks-Eight Total Rod Holders (CRT-011)
- KAHUNA WAGONS Quadri-Steer Aluminum Pull Wagon (ALUM004)
- ZORO SELECT Wagon Truck, Perf Deck, 24x36, Cap 1000 Lb (26Y490)
- IMPACT CANOPY All Terrain 2 XL Wagon, Grey (440060013)
- Jamco Platform & Panel Trucks