Shop All Wagon Carts
Jamco
Wagon Truck, 2000 lb., 41" L, 21" H
Mfr # TV236N200GP
Zoro # G4147801
product price: $537.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$537.99
Free 30-Day Returns
Key Features
- Overall Height 21 in
- Overall Length 41 in
- Overall Width 25 in
- Color Gray
- Load Capacity 2000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # TV236N200GP
- Zoro # G4147801
- Country of Origin United States
- Category Wagon Carts
Dimensions
Overall Height | 21 in |
Overall Length | 41 in |
Overall Width | 25 in |
Details
Color | Gray |
Load Capacity | 2000 lb |
Item | Wagon Truck |
Construction | Welded Steel |
Finish | Powder Coated |
Gauge | 12 |
Description
Wagon Truck, Load Capacity 2000 lb, Finish Powder Coated, Overall Length 41 in, Overall Width 25 in, Overall Height 21 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Economy Spreader Beam (SBM-60-12)
- DAYTON Cable, 1/8 In, L250Ft, WLL340Lb, 7x7, Steel (2TAA7)
- EGA PRODUCTS Custom Work Platform, 4 Steps, Modular, 35"W x 77"L Platform, Adjustable to 42"-45"H, Style 8 (CW8-45-4-6)
- VESTIL 100 H Steel Maintenance Ladder - 7 Step Perforated, 7 in Steps (LAD-MM-7-P)
- JAMCO Wagon Truck, 41 In. L (AG236N200GP)
- ZORO SELECT Wagon Truck, Flush Deck, 30x48, Cap 3000 Lb (26Y466)
- IMPACT CANOPY All Terrain 2 XL Wagon, Black (440060002)
- KAHUNA WAGONS Kahuna Wagons-SUP/Kayak/Surfboard Holders-Aluminum (Pair) (CRT040)
- LITTLE GIANT Wagon Trucks, Steel Deck, 1200 lbs, 8" Solid Rubber, 1-1/2" Lip Deck (LW24368S)
- ZORO SELECT Wagon Truck, Lip Edge, 24x36, Cap 1000 Lb (26Y483)
- KAHUNA WAGONS Kahuna Wagons-Calypso Cruiser Beach Wagon (ALUM777)
- Jamco Wagon Carts