Shop All Utility Carts
Jamco
Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 3,000 lb
Mfr # CE360P600GP
Zoro # G9848456
product price: $1,010.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$1,010.99
Free 30-Day Returns
Key Features
- Load Capacity 3,000 lb
- Overall Length 66 in
- Overall Width 31 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # CE360P600GP
- Zoro # G9848456
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Length | 66 in |
Overall Width | 31 in |
Overall Height | 68 in |
Shelf Length | 60 in |
Caster Width | 2 in |
Shelf Width | 30 in |
Caster Dia. | 6 in |
Top Shelf Height | 68 in |
Lip Height | 1-1/2" |
Overall LxWxH | 66 in x 31 in x 68 in |
Caster Wheel Dia. | 6 in |
Top Shelf Lip Height | 1 1/2 in |
Shelf LxW | 60 in x 30 in |
Bottom Shelf Lip Height | 1 1/2 in |
Shelf Lip Height | 1-1/2" |
Description
Utility Cart with Lipped Metal Shelves, Load Capacity 3,000 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 66 in, Overall Width 31 in, Number of Shelves 5, Capacity per Shelf 600 lb, Distance Between Shelves 13 in, Shelf Length 60 in, Shelf Width 30 in, Includes 5 Shelves, Top Shelf Height 68 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 5 Inch Blue Polyurethane Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid (SCC-20S514-PPUB-BLUE-TLB-TP3-2-R-2)
- KINEDYNE Kinedyne Cargo Control Ratchet Strap 513084 with Wire Hook - 30' x 2" Gold (513084)
- ZORO SELECT Column Protector, For 8 In Column, Yellow (1708)
- WERNER Multipurpose Ladder, Fiberglass, 375 lb Load Capacity (7808)
- JAMCO Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 2,400 lb (SX236P600GP)
- JAMCO Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 2,400 lb (SX360P600GP)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (LN236P500GP)
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (CD472P600GP)
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (SA448Z800GP)
- JAMCO Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 4,800 lb (SW236P800GP)
- WINCO 32 in x 16 1/4 in Gray Utility Cart (UC-2415G)
- Jamco Utility & Storage Carts