Shop All Utility Carts
Jamco
Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb
Mfr # CD472P600GP
Zoro # G9848307
product price: $1,088.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$1,088.99
Free 30-Day Returns
Key Features
- Load Capacity 3,000 lb
- Overall Length 78 in
- Overall Width 37 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # CD472P600GP
- Zoro # G9848307
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Length | 78 in |
Overall Width | 37 in |
Overall Height | 60 in |
Shelf Width | 36 in |
Shelf Length | 72 in |
Caster Width | 2 in |
Caster Dia. | 6 in |
Top Shelf Height | 60 in |
Lip Height | 1-1/2" |
Overall LxWxH | 78 in x 37 in x 60 in |
Caster Wheel Dia. | 6 in |
Bottom Shelf Lip Height | 1 1/2 in |
Shelf LxW | 72 in x 36 in |
Top Shelf Lip Height | 1 1/2 in |
Shelf Lip Height | 1-1/2" |
Description
Utility Cart with Lipped Metal Shelves, Load Capacity 3,000 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 78 in, Overall Width 37 in, Number of Shelves 4, Capacity per Shelf 750 lb, Distance Between Shelves 15 in, Shelf Length 72 in, Shelf Width 36 in, Includes 4 Shelves, Top Shelf Height 60 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Flexible Bulk Rolls, Smooth, 6in, Clear, PVC (999-00115)
- BULLDOG WINCH Winch Mounting Hardware, 10x30mm Countersunk, Grade 8, PK4 (20297)
- TMI Curtain Wall, 10 ft H x 12 ft W (999-00090)
- CHAMPION POWER EQUIPMENT Utility Winch Kit, 12V, 4500 lb (14560)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 2,400 lb (NT230P600GP)
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (SA448Z800GP)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (LN130P500GP)
- JAMCO Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 2,400 lb (SX236P600GP)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 2,400 lb (NT248P600GP)
- JAMCO Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 4,800 lb (SW236P800GP)
- LITTLE GIANT Bar Cradle Truck 3000 lb. Capacity, 48"L x 24"W x 34"H (ERBST24486PH)
- Jamco Utility Carts