Shop All Utility Carts
Jamco
Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb
Mfr # CD248R600GP
Zoro # G9839611
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$673.99
Free 30-Day Returns
Key Features
- Load Capacity 3,000 lb
- Overall Length 54 in
- Overall Width 25 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jamco
- MFR # CD248R600GP
- Zoro # G9839611
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Length | 54 in |
Overall Width | 25 in |
Overall Height | 60 in |
Shelf Width | 24 in |
Caster Dia. | 6 in |
Caster Width | 2 in |
Shelf Length | 48 in |
Lip Height | 1-1/2" |
Top Shelf Height | 60 in |
Bottom Shelf Lip Height | 1 1/2 in |
Caster Wheel Dia. | 6 in |
Shelf LxW | 48 in x 24 in |
Top Shelf Lip Height | 1 1/2 in |
Overall LxWxH | 54 in x 25 in x 60 in |
Shelf Lip Height | 1-1/2" |
Description
Utility Cart with Lipped Metal Shelves, Load Capacity 3,000 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 54 in, Overall Width 25 in, Number of Shelves 4, Capacity per Shelf 750 lb, Distance Between Shelves 15 in, Shelf Length 48 in, Shelf Width 24 in, Includes 4 Shelves, Top Shelf Height 60 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Round Sling, Endless, 2in. Dia, 10ft. L (SFERSST7-10)
- RUBBERMAID COMMERCIAL Tilt Truck Lid, Black, Fits 13-1/2 cu. ft. (FG130700BLA)
- ALLPOINTS Caster, Stem , 4", 7/16-14 (1201077)
- MIDWEST FASTENER 3/16" Wire Rope Clips 100PK (52190)
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (CD348P600GP)
- JAMCO Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 4,800 lb (SD336P800GP)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 2,400 lb (NT248P600GP)
- JAMCO Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 2,400 lb (SX360P600GP)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 1,200 lb (EK248P500GP)
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (CD472P600GP)
- HON Olson Stacker Series Cart, 21-3/8x35-1/2x (H4043.T)
- Jamco Utility & Storage Carts