Shop All Utility Carts
Jamco
Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb
Mfr # SC448P500GP
Zoro # G9951243
product price: $617.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$617.99
Free 30-Day Returns
Key Features
- Overall Height 35 in
- Overall Length 54 in
- Overall Width 37 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # SC448P500GP
- Zoro # G9951243
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 35 in |
Overall Length | 54 in |
Overall Width | 37 in |
Caster Width | 1-1/4 in |
Lip Height | 1-1/2 in |
Shelf Width | 36 in |
Caster Dia. | 5 in |
Top Shelf Height | 35 in |
Shelf Length | 48 in |
Top Shelf Lip Height | 1 1/2 in |
Shelf LxW | 48 in x 36 in |
Bottom Shelf Lip Height | 1 1/2 in |
Overall LxWxH | 54 in x 37 in x 35 in |
Caster Wheel Dia. | 5 in |
Shelf Lip Height | 1-1/2" |
Description
Utility Cart with Lipped Metal Shelves, Load Capacity 1,200 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 54 in, Overall Width 37 in, Number of Shelves 3, Capacity per Shelf 466 lb, Distance Between Shelves 12 in, Shelf Length 48 in, Shelf Width 36 in, Distance Between Middle and Bottom Shelf 12 in, Distance Between Top and Middle Shelf 12 in, Top Shelf Height 35 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL TREADPLATE STEEL PLATFORM TRUCK, 24 X 60 (ECSPT-2460-TP)
- LITTLE GIANT Nursery Platform Truck, 1000 lb., 24 x 36" (T810-P-10SR-G-LU)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 3,000 lb (RSC-243036-2-3K-TLD-95)
- TRI-ARC 172 in H Steel Rolling Ladder, 13 Steps, 450 lb Load Capacity (KDSR113242-XR)
- JAMCO Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 4,800 lb (SW236P800GP)
- JAMCO Utility Cart, Steel, 2 Shelves, 1,400 lb (SB124P500GP)
- JAMCO Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 4,800 lb (SD336P800GP)
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 3,000 lb (CE360P600GP)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 2,400 lb (NT230P600GP)
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (CD248R600GP)
- LITTLE GIANT Order-Picking Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (G-2436-9P-WSP)
- Jamco Utility Carts