Shop All Utility Carts
Jamco
Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb
Mfr # LH230N800GP
Zoro # G2252111
original price:
$579.01
5% off
new price: $549.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$549.99
Free 30-Day Returns
Key Features
- Overall Height 39 in
- Overall Length 36 in
- Overall Width 25 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # LH230N800GP
- Zoro # G2252111
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 39 in |
Overall Length | 36 in |
Overall Width | 25 in |
Caster Width | 3 in |
Top Shelf Height | 39 in |
Shelf Width | 24 in |
Caster Dia. | 8 in |
Lip Height | 1-1/2 in |
Shelf Length | 30 in |
Caster Wheel Dia. | 8 in |
Bottom Shelf Lip Height | 1 1/2 in |
Top Shelf Lip Height | 1 1/2 in |
Overall LxWxH | 36 in x 25 in x 39 in |
Shelf LxW | 30 in x 24 in |
Shelf Lip Height | 1-1/2" |
Description
Utility Cart with Lipped Metal Shelves, Load Capacity 1,200 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 36 in, Overall Width 25 in, Number of Shelves 3, Capacity per Shelf 400 lb, Distance Between Shelves 12 in, Shelf Length 30 in, Shelf Width 24 in, Distance Between Middle and Bottom Shelf 12 in, Distance Between Top and Middle Shelf 12 in, Top Shelf Height 39 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLICKLE Swivel Plate Caster, PU, 2", 330 lb. (LKPA-VSTH 50K-12)
- LIFT-ALL Web Sling, Type 5, 4 ft L, 6 in W, Nylon, Yellow (EN1606NX4)
- MEDCASTER 6" X 1-1/4" Non-Marking Swivel Caster, Total Lock Brake, Loads Up To 240 lb (SS06AMX125TLHK01)
- VESTIL Edge of Dock Leveler, Electric, 93 in. W (PE-2566)
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (CD248R600GP)
- JAMCO Utility Cart, Steel, 2 Shelves, 1,400 lb (SB124P500GP)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 2,400 lb (NG136P600GP)
- JAMCO Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 2,400 lb (SX360P600GP)
- JAMCO Supply Cart, 20 ga. Stainless Steel, 4 Shelves, 600 lb (ZX236U503)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (LN236P500GP)
- BETA Steel Tool Cart, 3 Shelves, 440 lbs (051000003)
- Jamco Utility Carts