Shop All Utility Carts
Jamco
Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb
Mfr # SG348P500GP
Zoro # G9951076
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$482.99
Free 30-Day Returns
Key Features
- Overall Height 35 in
- Overall Length 54 in
- Overall Width 31 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jamco
- MFR # SG348P500GP
- Zoro # G9951076
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 35 in |
Overall Length | 54 in |
Overall Width | 31 in |
Shelf Length | 48 in |
Shelf Width | 30 in |
Top Shelf Height | 30 in |
Caster Dia. | 5 in |
Caster Width | 1-1/4 in |
Lip Height | 1-1/2 in |
Shelf LxW | 48 in x 30 in |
Overall LxWxH | 54 in x 31 in x 35 in |
Bottom Shelf Lip Height | 1 1/2 in |
Caster Wheel Dia. | 5 in |
Top Shelf Lip Height | 1 1/2 in |
Shelf Lip Height | 1-1/2" |
Description
Utility Cart with Lipped Metal Shelves, Load Capacity 1,200 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 54 in, Overall Width 31 in, Number of Shelves 2, Capacity per Shelf 700 lb, Distance Between Shelves 20 in, Shelf Length 48 in, Shelf Width 30 in, Top Shelf Height 30 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wheel Chock.Alum, W 7 In, H 8 In (19P542)
- TMI Curtain Wall, 8 ft H x 24 ft W (999-00092)
- EXTREME MAX Extreme Max 3008.0499 Neon Green Type III 550 Paracord Commercial Grade - 5/32" x 25' (3008.0499)
- US CARGO CONTROL 5/16" x 10' - 4 Leg Chain Sling w/ Self-Locking Hooks - Grade 100 (516G100QOSL-10)
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (SA448Z800GP)
- JAMCO Stock Cart, 14 ga. Steel, 4 Shelves, 3,000 lb (CD360P600GP)
- JAMCO Utility Cart, Steel, 2 Shelves, 1,400 lb (SB124P500GP)
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (CD348P600GP)
- JAMCO Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 2,400 lb (SX360P600GP)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 1,200 lb (EK230P500GP)
- AMERICAN FORGE & FOUNDRY Polypropylene POLYPROPYLENE SHOP CART, 500 lb (961)
- Jamco Utility & Storage Carts