Shop All Utility Carts
Jamco
Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb
Mfr # SA448Z800GP
Zoro # G9951313
original price:
$711.90
4% off
new price: $676.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$676.99
Free 30-Day Returns
Key Features
- Overall Height 39 in
- Overall Length 54 in
- Overall Width 37 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # SA448Z800GP
- Zoro # G9951313
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 39 in |
Overall Length | 54 in |
Overall Width | 37 in |
Lip Height | 1-1/2 in |
Top Shelf Height | 39 in |
Caster Width | 3 in |
Caster Dia. | 8 in |
Shelf Width | 36 in |
Shelf Length | 48 in |
Caster Wheel Dia. | 8 in |
Shelf LxW | 48 in x 36 in |
Bottom Shelf Lip Height | 1 1/2 in |
Overall LxWxH | 54 in x 37 in x 39 in |
Top Shelf Lip Height | 1 1/2 in |
Shelf Lip Height | 1-1/2" |
Description
Utility Cart with Lipped Metal Shelves, Load Capacity 1,200 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 54 in, Overall Width 37 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 25 in, Shelf Length 48 in, Shelf Width 36 in, Top Shelf Height 39 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid NSF-Listed Plate Castr, Poly, 3-1/2 in., 250 lb. (4W926)
- PEERLESS CHAIN 1/8 QUICK LINK, ZP, UPC, 4421040 (4421040)
- VESTIL STEEL PLATFORM TRUCK 3.6K 48 X 48 (SPT-4848)
- MARASTAR Flat Free Wheel, Polyurethane, 400lb, White (00126)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 1,200 lb (EK248P500GP)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 2,400 lb (NT230P600GP)
- JAMCO Flat Handle Deep Shelf Utility Cart, Steel, 2 Shelves, 1,400 lb (LT236P500GP)
- JAMCO Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 4,800 lb (SD336P800GP)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (LN130P500GP)
- JAMCO Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 3,000 lb (EO236P600GP)
- IRONGUARD Replacement Log Book 70-1065-1 for Ideal Warehouse Electric Counterbalance Forklift Log (70-1065-1)
- Jamco Utility & Storage Carts