Shop All Utility Carts
Jamco
Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb
Mfr # SA360N800GP
Zoro # G9844475
product price: $633.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$633.99
Free 30-Day Returns
Key Features
- Overall Height 39 in
- Overall Length 66 in
- Overall Width 31 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # SA360N800GP
- Zoro # G9844475
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 39 in |
Overall Length | 66 in |
Overall Width | 31 in |
Caster Width | 3 in |
Shelf Width | 30 in |
Caster Dia. | 8 in |
Lip Height | 1-1/2 in |
Top Shelf Height | 39 in |
Shelf Length | 60 in |
Bottom Shelf Lip Height | 1 1/2 in |
Overall LxWxH | 66 in x 31 in x 39 in |
Top Shelf Lip Height | 1 1/2 in |
Shelf LxW | 60 in x 30 in |
Caster Wheel Dia. | 8 in |
Shelf Lip Height | 1-1/2" |
Description
Utility Cart with Lipped Metal Shelves, Load Capacity 1,200 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 66 in, Overall Width 31 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 25 in, Shelf Length 60 in, Shelf Width 30 in, Top Shelf Height 39 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 8 ft L, 4 in W, Polyester, Silver (EE2804TFX8)
- ZORO SELECT General Purpose Dolly, 500 lb. (24WF55)
- LITTLE GIANT Pipe Stake Truck, 2400 lb., 24x36, Brakes (NBP-2436-8MRBK)
- DAYTON Festoon System Kit, 1/4 In Rope, L 40 Ft (33N208)
- JAMCO Flat Handle Deep Shelf Utility Cart, Steel, 2 Shelves, 1,400 lb (LT236P500GP)
- JAMCO Stock Cart, 14 ga. Steel, 4 Shelves, 3,000 lb (CD360P600GP)
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 3,000 lb (CE360P600GP)
- JAMCO Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 4,800 lb (SD336P800GP)
- JAMCO Stock Cart, 14 ga. Steel, 4 Shelves, 3,000 lb (CD236P600GP)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 1,200 lb (EK248P500GP)
- RUBBERMAID COMMERCIAL Polypropylene Enclosed Service Cart, 3 Shelves, 150 lb (FG342100BLA)
- Jamco Utility Carts