Shop All Utility Carts
Jamco
Utility Cart with Lipped Metal Shelves, Steel, Ergonomic, 3 Shelves, 3,000 lb
Mfr # NC260P600GP
Zoro # G2251831
product price: $737.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$737.99
Free 30-Day Returns
Key Features
- Overall Height 48 in
- Overall Length 66 in
- Overall Width 25 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # NC260P600GP
- Zoro # G2251831
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 48 in |
Overall Length | 66 in |
Overall Width | 25 in |
Shelf Length | 60 in |
Caster Dia. | 6 in |
Caster Width | 2 in |
Shelf Width | 24 in |
Top Shelf Height | 48 in |
Lip Height | 1-1/2" |
Top Shelf Lip Height | 1 1/2 in |
Bottom Shelf Lip Height | 1 1/2 in |
Caster Wheel Dia. | 6 in |
Shelf LxW | 60 in x 24 in |
Overall LxWxH | 66 in x 25 in x 48 in |
Shelf Lip Height | 1-1/2" |
Description
Utility Cart with Lipped Metal Shelves, Load Capacity 3,000 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 66 in, Overall Width 25 in, Number of Shelves 3, Capacity per Shelf 1,000 lb, Distance Between Shelves 17 in, Shelf Length 60 in, Shelf Width 24 in, Includes 3 Shelves, Distance Between Middle and Bottom Shelf 17 in, Distance Between Top and Middle Shelf 17 in, Top Shelf Height 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Magnetic Forklift Tray Small (EP-710)
- CROSBY Swivel Hook, Carbon Steel, 1500 lb., Red (1048603)
- RWM Plte Caster, Rgd, Nylon, 8", 6000 lb. (75-NYB-0830-R)
- WERNER 6 ft Fiberglass Stepladder, 300 lb Capacity (6106)
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (CD348P600GP)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 2,400 lb (NT248P600GP)
- JAMCO Supply Cart, 20 ga. Stainless Steel, 4 Shelves, 600 lb (ZX236U503)
- JAMCO Flat Handle Deep Shelf Utility Cart, Steel, 2 Shelves, 1,400 lb (LT236P500GP)
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Ergonomic, 4 Shelves, 3,000 lb (ND248P600GP)
- JAMCO Utility Cart, Steel, 2 Shelves, 1,400 lb (SB124P500GP)
- SUNCAST COMMERCIAL Heavy Duty Utility Cart, Plastic, 2 Shelves, 500 lb. (PUCSD2645)
- Jamco Utility & Storage Carts