Shop All Utility Carts
Jamco
Utility Cart with Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 1,200 lb
Mfr # LR348Z800GP
Zoro # G9952941
original price:
$692.10
4% off
new price: $657.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$657.99
Free 30-Day Returns
Key Features
- Overall Height 43 in
- Overall Length 54 in
- Overall Width 31 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # LR348Z800GP
- Zoro # G9952941
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 43 in |
Overall Length | 54 in |
Overall Width | 31 in |
Caster Dia. | 8 in |
Shelf Width | 30 in |
Shelf Length | 48 in |
Lip Height | 1-1/2 in |
Caster Width | 3 in |
Top Shelf Height | 39 in |
Bottom Shelf Lip Height | 1 1/2 in |
Caster Wheel Dia. | 8 in |
Top Shelf Lip Height | 1 1/2 in |
Shelf LxW | 48 in x 30 in |
Overall LxWxH | 54 in x 31 in x 43 in |
Shelf Lip Height | 1-1/2" |
Description
Utility Cart with Lipped Metal Shelves, Load Capacity 1,200 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 54 in, Overall Width 31 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 25 in, Shelf Length 48 in, Shelf Width 30 in, Top Shelf Height 39 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Low Profile Rack Guard (NPG4-36)
- PEERLESS Proof Coil Chain/Domestic, 1/4in, Grade 30 (PEE-5411235)
- WILTON Caster Set - Box Of (4) 20-0622 (98-0130)
- ZORO SELECT Roller Stand, V Style, H to 38 1/2 In (STAND-V)
- JAMCO Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 2,400 lb (SX236P600GP)
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 3,000 lb (CE360P600GP)
- JAMCO Utility Cart, Steel, 2 Shelves, 1,400 lb (SB124P500GP)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 2,400 lb (NG136P600GP)
- JAMCO Flat Handle Deep Shelf Utility Cart, Steel, 2 Shelves, 1,400 lb (LT236P500GP)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (LN236P500GP)
- LITTLE GIANT Welded Utility Cart, 12 ga. Steel, 1,200 lb (3LGL1824BRK)
- Jamco Utility & Storage Carts