Shop All Utility Carts
Jamco
Utility Cart with Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 1,200 lb
Mfr # ES360P500GP
Zoro # G2114896
product price: $567.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$567.99
Free 30-Day Returns
Key Features
- Overall Height 39 in
- Overall Length 66 in
- Overall Width 31 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # ES360P500GP
- Zoro # G2114896
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 39 in |
Overall Length | 66 in |
Overall Width | 31 in |
Shelf Length | 60 in |
Caster Width | 1-1/4 in |
Shelf Width | 30 in |
Caster Dia. | 5 in |
Top Shelf Height | 35 in |
Lip Height | 1-1/2 in |
Overall LxWxH | 66 in x 31 in x 39 in |
Top Shelf Lip Height | 1 1/2 in |
Shelf LxW | 60 in x 30 in |
Bottom Shelf Lip Height | 1 1/2 in |
Caster Wheel Dia. | 5 in |
Shelf Lip Height | 1-1/2" |
Description
Utility Cart with Lipped Metal Shelves, Load Capacity 1,200 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 66 in, Overall Width 31 in, Number of Shelves 2, Capacity per Shelf 700 lb, Distance Between Shelves 25 in, Shelf Length 60 in, Shelf Width 30 in, Top Shelf Height 35 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL QUICK LIFT CONVEYOR W/BRAKE ATTACHMENT (PEL-CONV)
- ZORO SELECT Dolly, Machine, 500 Lb (HTC-2000)
- ADD-A-LEVEL Work Platform Add On Unit, Stackable, Plastic (A9624A)
- ZIPWALL Zipwall Standard SelfAdhesive Zipper, PK2 (AZ2)
- JAMCO Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 2,400 lb (SX236P600GP)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 1,200 lb (EK230P500GP)
- JAMCO Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 4,800 lb (SW236P800GP)
- JAMCO Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 2,400 lb (SX360P600GP)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 2,400 lb (NT248P600GP)
- JAMCO Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 4,800 lb (SD336P800GP)
- LUXOR Cart, 1Tub Shelf, 1Flat Shelf, 18"x32", High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg) (EC21-B)
- Jamco Utility & Storage Carts