Shop All Utility Carts
Jamco
Utility Cart with Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 1,200 lb
Mfr # ES336P500GP
Zoro # G2252820
product price: $404.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$404.99
Free 30-Day Returns
Key Features
- Overall Height 39 in
- Overall Length 42 in
- Overall Width 31 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # ES336P500GP
- Zoro # G2252820
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 39 in |
Overall Length | 42 in |
Overall Width | 31 in |
Lip Height | 1-1/2 in |
Caster Dia. | 5 in |
Top Shelf Height | 35 in |
Caster Width | 1-1/4 in |
Shelf Length | 36 in |
Shelf Width | 30 in |
Shelf LxW | 36 in x 30 in |
Caster Wheel Dia. | 5 in |
Top Shelf Lip Height | 1 1/2 in |
Bottom Shelf Lip Height | 1 1/2 in |
Overall LxWxH | 42 in x 31 in x 39 in |
Shelf Lip Height | 1-1/2" |
Description
Utility Cart with Lipped Metal Shelves, Load Capacity 1,200 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 42 in, Overall Width 31 in, Number of Shelves 2, Capacity per Shelf 700 lb, Distance Between Shelves 25 in, Shelf Length 36 in, Shelf Width 30 in, Top Shelf Height 35 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERS WHEELS & INDUSTRIAL HANDLING Global Industrial„¢ 8" x 2" Mold-On Rubber Wheel - Axle Size 5/8" (CW-820-MOR 5/8)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 4 in Web Width, 20 ft Length, 11,500 lb Vertical Capacity (EE2-804-20)
- ZORO SELECT Pulley Block, Wire Rope, 3/16 in Max Cable Size, 525 lb Max Load, Zinc Plated (4JX66)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 20BF (U20)
- JAMCO Stock Cart, 14 ga. Steel, 4 Shelves, 3,000 lb (CD236P600GP)
- JAMCO Utility Cart, Steel, 2 Shelves, 1,400 lb (SB124P500GP)
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (CD472P600GP)
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (CD248R600GP)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 2,400 lb (NG136P600GP)
- JAMCO Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 2,400 lb (SX360P600GP)
- ORE INTERNATIONAL ORE International G571B 60 in. Black Microwave Cart With Outlet (G571B)
- Jamco Utility & Storage Carts