Shop All Utility Carts
Jamco
Utility Cart with Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 1,200 lb
Mfr # ES136P500GP
Zoro # G2252866
product price: $399.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$399.99
Free 30-Day Returns
Key Features
- Overall Height 39 in
- Overall Length 42 in
- Overall Width 19 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # ES136P500GP
- Zoro # G2252866
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 39 in |
Overall Length | 42 in |
Overall Width | 19 in |
Shelf Length | 36 in |
Caster Dia. | 5 in |
Caster Width | 1-1/4 in |
Top Shelf Height | 35 in |
Lip Height | 1-1/2 in |
Shelf Width | 18 in |
Shelf LxW | 36 in x 18 in |
Bottom Shelf Lip Height | 1 1/2 in |
Overall LxWxH | 42 in x 19 in x 39 in |
Top Shelf Lip Height | 1 1/2 in |
Caster Wheel Dia. | 5 in |
Shelf Lip Height | 1-1/2" |
Description
Utility Cart with Lipped Metal Shelves, Load Capacity 1,200 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 42 in, Overall Width 19 in, Number of Shelves 2, Capacity per Shelf 700 lb, Distance Between Shelves 25 in, Shelf Length 36 in, Shelf Width 18 in, Top Shelf Height 35 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Heavy-Duty Platform Truck, 3000 lb, 30x60" (NBH-3060-MR)
- LITTLE GIANT Mobile Pallet Stand, Adjustable, 40 x 48" (PDEH4048-6PH2FL)
- RUBBERMAID COMMERCIAL Heavy-Duty Ergo Utility Cart, 4-Shelf, 700 lb Capacity, 24.35 x 54.1 x 62.4, Black (2128657)
- LIFT-ALL Web Sling, Type X, 6 ft L, 1 in W, Polyester, Silver (DOSEE1801TFX6)
- JAMCO Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 2,400 lb (SX236P600GP)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 1,200 lb (EK230P500GP)
- JAMCO Supply Cart, 20 ga. Stainless Steel, 4 Shelves, 600 lb (ZX236U503)
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (CD472P600GP)
- JAMCO Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 4,800 lb (SW236P800GP)
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 3,000 lb (CE360P600GP)
- ZORO SELECT Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (2GMH5)
- Jamco Utility Carts