Shop All Utility Carts
Jamco
Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 3 Shelves, 2,400 lb
Mfr # SF448P600GP
Zoro # G9951112
product price: $839.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$839.99
Free 30-Day Returns
Key Features
- Overall Height 36 in
- Overall Length 54 in
- Overall Width 37 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # SF448P600GP
- Zoro # G9951112
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 36 in |
Overall Length | 54 in |
Overall Width | 37 in |
Shelf Width | 36 in |
Lip Height | 1-1/2 in |
Top Shelf Height | 36 in |
Caster Dia. | 6 in |
Shelf Length | 48 in |
Caster Width | 2 in |
Bottom Shelf Lip Height | 1 1/2 in |
Overall LxWxH | 54 in x 37 in x 36 in |
Caster Wheel Dia. | 6 in |
Shelf LxW | 48 in x 36 in |
Top Shelf Lip Height | 1-1/2" |
Shelf Lip Height | 1-1/2" |
Description
Utility Cart with Lipped & Flush Metal Shelves, Load Capacity 2,400 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 54 in, Overall Width 37 in, Number of Shelves 3, Capacity per Shelf 800 lb, Distance Between Shelves 12 in, Shelf Length 48 in, Shelf Width 36 in, Distance Between Middle and Bottom Shelf 12 in, Distance Between Top and Middle Shelf 12 in, Top Shelf Height 36 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PINPOINT 4YX97 Complete Wheel Kit for Manual Pallet Jack - Black (PI2583811)
- RUBBERMAID Caster, Plate (5"Od, Swvl, Gray) (4501-L2)
- COLSON ColsonĀ® 2 Series Wheel 5.00006.929 SSWS - 6 x 2 Polyurethane/Polyolefin 1/2 SS Roller Bearng (5.00006.929 SSWS)
- CASTERHQ 3"x1-1/4" BLUE SOLID POLYURETHANE (NON MARKING) WHEEL, 200 LBS CAPA (HD-PLX-3H3)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 1,200 lb (EK230P500GP)
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 3,000 lb (CE360P600GP)
- JAMCO Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 4,800 lb (SD336P800GP)
- JAMCO Utility Cart, Steel, 2 Shelves, 1,400 lb (SB124P500GP)
- JAMCO Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 4,800 lb (SW236P800GP)
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (CD348P600GP)
- STERILITE CORPORATION Sterilite 3 Drawer White Wide Storage Drawer Cart 29308001 (29308001)
- Jamco Utility & Storage Carts