Shop All Utility Carts
Jamco
Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb
Mfr # LN130P500GP
Zoro # G2252096
original price:
$492.73
5% off
new price: $467.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$467.99
Free 30-Day Returns
Key Features
- Overall Height 35 in
- Overall Length 36 in
- Overall Width 19 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # LN130P500GP
- Zoro # G2252096
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 35 in |
Overall Length | 36 in |
Overall Width | 19 in |
Lip Height | 3 in |
Top Shelf Height | 35 in |
Shelf Width | 18 in |
Caster Dia. | 5 in |
Caster Width | 1-1/4 in |
Shelf Length | 30 in |
Bottom Shelf Lip Height | 3 in |
Shelf LxW | 30 in x 18 in |
Caster Wheel Dia. | 5 in |
Overall LxWxH | 36 in x 19 in x 35 in |
Top Shelf Lip Height | 3 in |
Shelf Lip Height | 3" |
Description
Utility Cart with Deep Lipped Metal Shelves, Load Capacity 1,200 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 36 in, Overall Width 19 in, Number of Shelves 3, Capacity per Shelf 466 lb, Distance Between Shelves 9 in, Shelf Length 30 in, Shelf Width 18 in, Distance Between Middle and Bottom Shelf 9 in, Distance Between Top and Middle Shelf 9 in, Top Shelf Height 35 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NSF-Listed Plate Caster, 1200 lb. Ld Rating, Roller (P21R-PH060R-16)
- THE BETTER BUNGEE Polystrap, Red, 24 in. L, Galvanized Steel (BBS24GR)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 4 in W, Nylon, Yellow (EEF4-904-12)
- CALDWELL Lifting Beam, 6000 lb. Limit, 48" Spread (416-3-4)
- JAMCO Utility Cart, Steel, 2 Shelves, 1,400 lb (SB124P500GP)
- JAMCO Flat Handle Deep Shelf Utility Cart, Steel, 2 Shelves, 1,400 lb (LT236P500GP)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 1,200 lb (EK230P500GP)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 2,400 lb (NT230P600GP)
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (CD348P600GP)
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 3,000 lb (CE360P600GP)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Polypropylene, Ergonomic, 2 Shelves, 500 lb (52TV58)
- Jamco Utility Carts