Shop All Utility Carts
Jamco
Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 2,400 lb
Mfr # NT248P600GP
Zoro # G9952187
product price: $558.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$558.99
Free 30-Day Returns
Key Features
- Overall Height 36 in
- Overall Length 54 in
- Overall Width 25 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # NT248P600GP
- Zoro # G9952187
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 36 in |
Overall Length | 54 in |
Overall Width | 25 in |
Caster Width | 2 in |
Top Shelf Height | 36 in |
Lip Height | 3 in |
Shelf Length | 48 in |
Caster Dia. | 6 in |
Shelf Width | 24 in |
Shelf LxW | 48 in x 24 in |
Caster Wheel Dia. | 6 in |
Bottom Shelf Lip Height | 3 in |
Top Shelf Lip Height | 3 in |
Overall LxWxH | 54 in x 25 in x 36 in |
Shelf Lip Height | 3" |
Description
Utility Cart with Deep Lipped Metal Shelves, Load Capacity 2,400 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 54 in, Overall Width 25 in, Number of Shelves 2, Capacity per Shelf 1,200 lb, Distance Between Shelves 22 in, Shelf Length 48 in, Shelf Width 24 in, Top Shelf Height 36 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE Straight Ladder, Fiberglass, Natural Finish, 300 lb Load Capacity (FH1006)
- LOOS Wire Rope Stop Sleeve, 1/8 In, 122 Copper (ST2-4)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 5 ft L, 10600 lb Cap (EN120X5)
- DAYTON Round Sling, Endless, 10 ft., 13,200 lb. (2MJP3)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (LN236P500GP)
- JAMCO Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 4,800 lb (SW236P800GP)
- JAMCO Stock Cart, 14 ga. Steel, 4 Shelves, 3,000 lb (CD360P600GP)
- JAMCO Supply Cart, 20 ga. Stainless Steel, 4 Shelves, 600 lb (ZX236U503)
- JAMCO Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 2,400 lb (SX360P600GP)
- JAMCO Utility Cart, Steel, 2 Shelves, 1,400 lb (SB124P500GP)
- JET Resin Cart 141016 W/Security Sys Kit (JT1-127)
- Jamco Utility & Storage Carts