Shop All Utility Carts
Jamco
Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 2,400 lb
Mfr # NT230P600GP
Zoro # G9952196
original price:
$461.19
7% off
new price: $427.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$427.99
Free 30-Day Returns
Key Features
- Overall Height 36 in
- Overall Length 36 in
- Overall Width 25 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # NT230P600GP
- Zoro # G9952196
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 36 in |
Overall Length | 36 in |
Overall Width | 25 in |
Shelf Width | 24 in |
Caster Dia. | 6 in |
Shelf Length | 30 in |
Top Shelf Height | 36 in |
Caster Width | 2 in |
Lip Height | 3 in |
Bottom Shelf Lip Height | 3 in |
Shelf LxW | 30 in x 24 in |
Caster Wheel Dia. | 6 in |
Top Shelf Lip Height | 3 in |
Overall LxWxH | 36 in x 25 in x 36 in |
Shelf Lip Height | 3" |
Description
Utility Cart with Deep Lipped Metal Shelves, Load Capacity 2,400 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 36 in, Overall Width 25 in, Number of Shelves 2, Capacity per Shelf 1,200 lb, Distance Between Shelves 22 in, Shelf Length 30 in, Shelf Width 24 in, Top Shelf Height 36 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE FXR Permanent Lift Magnet 1000 (FXR1000)
- NATIONAL HARDWARE TURNBUCKLE H/E 1/4X7.5"" (N221-861)
- KEN FORGING Ken Forging, Turnbuckle Stub, 1-8 x 9", Carbon, Left Hand, (TBS-10-LH)
- ZORO SELECT Rgd Plate Caster, Cast Iron, 3 in., 250 lb. (1UKX9)
- JAMCO Utility Cart, Steel, 2 Shelves, 1,400 lb (SB124P500GP)
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Ergonomic, 4 Shelves, 3,000 lb (ND248P600GP)
- JAMCO Stock Cart, 14 ga. Steel, 4 Shelves, 3,000 lb (CD236P600GP)
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (SA448Z800GP)
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 3,000 lb (CE360P600GP)
- JAMCO Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 3,000 lb (EO236P600GP)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-2436-2-5PO-95)
- Jamco Utility & Storage Carts