Shop All Utility Carts
Jamco
Utility Cart with Deep Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 2,400 lb
Mfr # NG136P600GP
Zoro # G2251755
product price: $478.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$478.99
Free 30-Day Returns
Key Features
- Overall Height 35 in
- Overall Length 42 in
- Overall Width 19 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # NG136P600GP
- Zoro # G2251755
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 35 in |
Overall Length | 42 in |
Overall Width | 19 in |
Lip Height | 3 in |
Shelf Width | 18 in |
Caster Width | 2 in |
Shelf Length | 36 in |
Caster Dia. | 6 in |
Top Shelf Height | 36 in |
Bottom Shelf Lip Height | 3 in |
Shelf LxW | 36 in x 18 in |
Top Shelf Lip Height | 3 in |
Caster Wheel Dia. | 6 in |
Overall LxWxH | 42 in x 19 in x 35 in |
Shelf Lip Height | 3" |
Description
Utility Cart with Deep Lipped Metal Shelves, Load Capacity 2,400 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 42 in, Overall Width 19 in, Number of Shelves 2, Capacity per Shelf 1,200 lb, Distance Between Shelves 22 in, Shelf Length 36 in, Shelf Width 18 in, Top Shelf Height 36 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Hand Truck Noseplate, Aluminum (274165)
- TMI Save-T-Loc Strip Door Hardware, 5ft, Alum (999-10051)
- LOOS Cylindrical Terminal, 1/8 In, 303/304 SS (ST24-4)
- HARRINGTON LB Lever Hoist - 1-1/2 Ton, 10 foot lift (LB015-10)
- JAMCO Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 4,800 lb (SD336P800GP)
- JAMCO Supply Cart, 20 ga. Stainless Steel, 4 Shelves, 600 lb (ZX236U503)
- JAMCO Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 4,800 lb (SW236P800GP)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 2,400 lb (NT230P600GP)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (LN236P500GP)
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (CD248R600GP)
- MARTIN TOOLS SPROCKET & GEAR DOLLY UTILITY (MT1061)
- Jamco Utility & Storage Carts