Shop All Utility Carts
Jamco
Utility Cart with Deep Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 1,200 lb
Mfr # EK230P500GP
Zoro # G2252988
product price: $483.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$483.99
Free 30-Day Returns
Key Features
- Overall Height 35 in
- Overall Length 36 in
- Overall Width 25 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # EK230P500GP
- Zoro # G2252988
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 35 in |
Overall Length | 36 in |
Overall Width | 25 in |
Caster Dia. | 5 in |
Shelf Length | 30 in |
Caster Width | 1-1/4 in |
Shelf Width | 24 in |
Top Shelf Height | 35 in |
Lip Height | 6 in |
Bottom Shelf Lip Height | 6 in |
Caster Wheel Dia. | 5 in |
Overall LxWxH | 36 in x 25 in x 35 in |
Shelf LxW | 30 in x 24 in |
Top Shelf Lip Height | 6 in |
Shelf Lip Height | 6" |
Description
Utility Cart with Deep Lipped Metal Shelves, Load Capacity 1,200 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 36 in, Overall Width 25 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 16 in, Shelf Length 30 in, Shelf Width 24 in, Top Shelf Height 35 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Rigid Caster, Sec 8X3 Forges Stl (R-SEC-83FST)
- SERVICE CASTER 35 Inch Thermoplastic Rubber Wheel Swivel 58 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S3514-TPRB-58212-2-TLB-2)
- VALLEY CRAFT Fork Pockets, for Security Cart, Blue (F89558B)
- CALDWELL Chlorine Cylinder Lift Beam, 4000 lb Cap (28-2-80/82)
- JAMCO Stock Cart, 14 ga. Steel, 4 Shelves, 3,000 lb (CD236P600GP)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 2,400 lb (NG136P600GP)
- JAMCO Flat Handle Deep Shelf Utility Cart, Steel, 2 Shelves, 1,400 lb (LT236P500GP)
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Ergonomic, 4 Shelves, 3,000 lb (ND248P600GP)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (LN130P500GP)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 1,200 lb (EK248P500GP)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 3,000 lb (RSC-244868-5-3K-95)
- Jamco Utility & Storage Carts