Shop All Utility Carts
Jamco
Utility Cart, Steel, 2 Shelves, 1,400 lb
Mfr # SB124P500GP
Zoro # G4147899
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 35 in
- Overall Length 30 in
- Overall Width 19 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # SB124P500GP
- Zoro # G4147899
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 35 in |
Overall Length | 30 in |
Overall Width | 19 in |
Caster Width | 1-1/4 in |
Lip Height | 1-1/2 in |
Shelf Length | 24 in |
Shelf Width | 18 in |
Caster Dia. | 5" |
Overall LxWxH | 30 in x 19 in x 35 in |
Shelf LxW | 24 in x 18 in |
Details
Material | Steel |
Color | Gray |
Load Capacity | 1,400 lb |
Item | Utility Cart |
Number of Shelves | 2 |
Shelf Type | Lipped Edge |
Capacity per Shelf | 700 lb |
Finish | Powder Coated |
Caster Material | Polyolefin |
Gauge | 12 ga |
Caster Type | (2) Rigid, (2) Swivel |
Handle | Tubular with Smooth Radius Bend |
Distance Between Shelves | 25 in |
Description
Flat Handle Utility Cart, Load Capacity 1,400 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 30 in, Overall Width 19 in, Number of Shelves 2, Capacity per Shelf 700 lb, Distance Between Shelves 25 in, Shelf Length 24 in, Shelf Width 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACTEL Tralift Manual Chain Hoist, 1,000 lb. (0.5 Ton) Load Capacity, 10 ft. Lift (19709)
- VESTIL Cylinder Tilt Back Hand Truck, 250 lb. (CYHT-2)
- STARKE Manual Push Trolley, Hook Type, 4,000 lb (SHT200)
- CRAMER 1 Step, Folding Plastic Step Stand, 300 lb. Load Capacity, Gray (50051PK000082)
- JAMCO Stock Cart, 14 ga. Steel, 4 Shelves, 3,000 lb (CD236P600GP)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 2,400 lb (NG136P600GP)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 1,200 lb (EK248P500GP)
- JAMCO Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 3,000 lb (EO236P600GP)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 2,400 lb (NT248P600GP)
- JAMCO Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 2,400 lb (SX236P600GP)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 5 Shelves, 3,000 lb (RSC-306066-5-3K-ALD-95)
- Jamco Utility & Storage Carts