Shop All Utility Carts
Jamco
Utility Cart, 20 ga. Stainless Steel, 3 Shelves, 600 lb
Mfr # ZH236U403
Zoro # G4148020
product price: $614.99
/ea
Free Shipping & Returns
$614.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 34 in
- Overall Length 40 in
- Overall Width 23 in
- Material 20 ga. Stainless Steel
- Color Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # ZH236U403
- Zoro # G4148020
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 34 in |
Overall Length | 40 in |
Overall Width | 23 in |
Shelf Length | 36 in |
Caster Dia. | 4" |
Caster Width | 1-1/4 in |
Shelf Width | 22 in |
Shelf LxW | 36 inx22 in |
Details
Material | 20 ga. Stainless Steel |
Color | Stainless |
Load Capacity | 600 lb |
Item | Utility Cart |
Wheel Type | Urethane with Steel Rigs |
Number of Shelves | 3 |
Utility Cart Item | Stainless Steel Cart, 1-1/4" Deep Lips |
Distance Between Shelves | 11 in |
Gauge | 20 ga |
Construction | Welded Stainless Steel |
Finish | Polished |
Utility Cart Shelf Style | Lipped |
Caster Type | (4) Swivel |
Caster Material | Urethane |
Description
Flat Handle Utility Cart, Load Capacity 600 lb, Number of Shelves 3, Shelf Length 36 in, Shelf Width 22 in, Distance Between Shelves 11 in, Finish Polished, Overall Length 40 in, Overall Width 23 in, Overall Height 34 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 8 ft L, 6 in W, Polyester, Silver (EE1806TFX8)
- PEERLESS CHAIN #1 TWINLOOP ZINC 85'/REEL, 7010150 (7010150)
- WMI Leveling Caster, Stainless Steel, Load Rating: 1653 lb. (WMS-150F)
- ASHLAND CONVEYOR Ball Transfer, Threaded, 1In Ball Dia (BT S 5/16-18 1DIA 75 CS/CS)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 2,400 lb (NT248P600GP)
- JAMCO Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 2,400 lb (SX360P600GP)
- JAMCO Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 2,400 lb (SX236P600GP)
- JAMCO Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 4,800 lb (SW236P800GP)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (LN236P500GP)
- JAMCO Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 4,800 lb (SD336P800GP)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 1,200 lb (RSC-3048-5-95)
- Jamco Utility & Storage Carts