Shop All Utility Carts
Jamco
Utility Cart, 16 ga. Stainless Steel, 3 Shelves, 1200 lb
Mfr # XA236S500
Zoro # G4147810
product price: $1,399.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,399.99
Free 30-Day Returns
Key Features
- Overall Height 35 in
- Overall Length 42 in
- Overall Width 25 in
- Material 16 ga. Stainless Steel
- Color Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # XA236S500
- Zoro # G4147810
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 35 in |
Overall Length | 42 in |
Overall Width | 25 in |
Shelf Length | 36 in |
Caster Dia. | 5" |
Caster Width | 1-1/4 in |
Shelf Width | 24 in |
Shelf LxW | 36 in x 24 in |
Details
Material | 16 ga. Stainless Steel |
Color | Stainless |
Load Capacity | 1200 lb |
Item | Utility Cart |
Wheel Type | Urethane with Stainless Rigs |
Number of Shelves | 3 |
Utility Cart Item | Stainless Steel Service Cart |
Gauge | 16 |
Finish | Polished |
Distance Between Shelves | 11 in |
Caster Type | (2) Rigid, (2) Swivel |
Utility Cart Shelf Style | Lipped |
Caster Material | Urethane |
Construction | Welded Stainless Steel |
Description
Flat Handle Utility Cart, Load Capacity 1200 lb, Number of Shelves 3, Shelf Length 36 in, Shelf Width 24 in, Distance Between Shelves 11 in, Finish Polished, Overall Length 42 in, Overall Width 25 in, Overall Height 35 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL 3/16 In. x 5-1/2 In. Zinc Hook & Eye Turnbuckle (N221846)
- ORBIS Container Dolly, 650 lb. (DGS6040 Dolly Grey 3)
- LITTLE GIANT Wagon Trucks, 24" x 36" Deck, 1200 lbs, 10" Solid Rubber, 6" Lip Deck (LDW2436X610)
- LITTLE GIANT LADDERS Multipurpose Ladder, Scaffold, Staircase, Stepladder, Straight Configuration, 15 ft, Aluminum (15197-303)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 2,400 lb (NT248P600GP)
- JAMCO Utility Cart, Steel, 2 Shelves, 1,400 lb (SB124P500GP)
- JAMCO Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 4,800 lb (SD336P800GP)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 2,400 lb (NG136P600GP)
- JAMCO Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 3,000 lb (EO236P600GP)
- JAMCO Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 4,800 lb (SW236P800GP)
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (CD472P600GP)
- Jamco Utility Carts