Shop All Utility Carts
Jamco
Utility Cart, 16 ga. Stainless Steel, 2 Shelves, 1,200 lb
Mfr # XB236U500
Zoro # G4147759
product price: $1,033.99
/ea
Free Shipping & Returns
$1,033.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 35 in
- Overall Length 42 in
- Overall Width 25 in
- Material 16 ga. Stainless Steel
- Color Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # XB236U500
- Zoro # G4147759
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 35 in |
Overall Length | 42 in |
Overall Width | 25 in |
Shelf Length | 36 in |
Caster Dia. | 5" |
Caster Width | 1-1/4 in |
Shelf Width | 24" |
Details
Material | 16 ga. Stainless Steel |
Color | Stainless |
Load Capacity | 1,200 lb |
Item | Utility Cart |
Wheel Type | 5" x 1-1/4" Urethane with Steel Rigs |
Number of Shelves | 2 |
Assembled/Unassembled | Assembled |
Gauge | 16 |
Finish | polished |
Caster Type | (2) Rigid, (2) Swivel |
Utility Cart Shelf Style | Lipped |
Caster Material | Urethane |
Handle Included | Yes |
Utility Cart Item | Stainless Steel Service Cart |
Description
Flat Handle Utility Cart, Load Capacity 1,200 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPTIE.COM 72IN HEAVY DUTY BUNGEE CORD- 6PK (HDBC72)
- STREN-FLEX Synthetic Web Sling, Type 6, 6 ft L, 2 in W, Nylon, Black (RE2-902-06)
- VESTIL Fork Extension, Yellow, 4,000 lb, 6" W (FE-HS-6-96)
- WARN Winch Accessory Kit, Medium (88900)
- JAMCO Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 3,000 lb (EO236P600GP)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 1,200 lb (EK230P500GP)
- JAMCO Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 2,400 lb (SX360P600GP)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (LN130P500GP)
- JAMCO Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 2,400 lb (SX236P600GP)
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Ergonomic, 4 Shelves, 3,000 lb (ND248P600GP)
- LITTLE GIANT Multi-Shelf Order Picking Truck, 30 x 60", Steel, 3 Shelves, 3600 lb (3M-3060-6PH-WSP)
- Jamco Utility Carts