Shop All Mobile Workbenches & Workstations
Jamco
Tool Repair Cart, 1400 lb., 54 In.L
Mfr # SR348P500GP
Zoro # G9837615
product price: $1,017.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,017.99
Free 30-Day Returns
Key Features
- Overall Length 54 in
- No. of Drawers 2
- Load Capacity 1,400 lb
- Number of Drawers 2
- No. of Shelves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # SR348P500GP
- Zoro # G9837615
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Overall Length | 54 in |
Overall Height | 34 in |
Overall Width | 30 in |
Caster Dia. | 5" |
Drawer Height | 5 in |
Work Surface Height | 34 in |
Drawer Depth | 16 in |
Shelf Width | 30 in |
Shelf Length | 48 in |
Drawer Width | 16 in |
Shelf LxW | 48 in x 30 in |
Overall LxWxH | 54 in x 30 in x 34 in |
Caster Wheel Dia. | 5 in |
Description
General Purpose Steel Mobile Workstation, Assembled/Unassembled Assembled, Caster Mounting Type Plate, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Polyolefin, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Pail Lid, White, Snap, 12-3/16"H (ROP2100CVR-SN-W)
- AZAR DISPLAYS 3-Sided Pegboard Floor Spinner Display Rack in Clear Frost (700450-CLR)
- ECONOCO Mondo Mannequins Male Full Round Butt Hip Form, Fleshtone (TOR-3)
- WALL CONTROL Wall Control Slotted Pegboard 26 pc Hook Kit, Black (KT-200-DLX B)
- JAMCO Tool Repair Cart, 1400 lb., 42 In.L (SR236P500GP)
- JAMCO Tool Repair Cart, 1400 lb., 42 In.L (SR336P500GP)
- LITTLE GIANT Mobile Workstation, 1200 lb, 59-1/4" H (MW-2436-5TL-PB)
- LITTLE GIANT PUMP Mobile Table, 1000 lb., 48" L x 24" W (IP-2448RM-BRK)
- LITTLE GIANT Mobile Work Center, 59" H x 24" W x 54" L (3MW-2448-5TL-PB)
- LITTLE GIANT Mobile Wrkbnch, Butcher Block, 48" W, 24" D, Caster Dia.: 3" (WT-2448-3R)
- SEVILLE CLASSICS Laptop Cart, 23.62" W, 20.47 to 33.07" H (OFF65934B)
- Jamco Mobile Workbenches & Workstations