Shop All Mobile Workbenches & Workstations
Jamco
Tool Repair Cart, 1400 lb., 42 In.L
Mfr # SR336P500GP
Zoro # G9839426
product price: $814.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$814.99
Free 30-Day Returns
Key Features
- Mobile Workstation Components Drawers
- Overall Length 42 in
- Overall Width 30 in
- Overall Height 35 in
- Load Capacity 1,200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # SR336P500GP
- Zoro # G9839426
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Overall Length | 42 in |
Overall Width | 30 in |
Overall Height | 35 in |
Drawer Width | 16 in |
Drawer Depth | 16 in |
Drawer Height | 5 in |
Caster Dia. | 5" |
Shelf Width | 30 in |
Shelf Length | 36 in |
Work Surface Height | 34 in |
Overall LxWxH | 42 in x 30 in x 35 in |
Caster Wheel Dia. | 5 in |
Shelf LxW | 36 in x 30 in |
Description
General Purpose Steel Mobile Workstation, Assembled/Unassembled Assembled, Caster Mounting Type Plate, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Shelf, 24 in D, 60 in W (6940)
- VESTIL Nylon Pallet Rack Netting (PRN-123-8)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (4218MGY)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 17 7/8 in L, Blue (30178BLUE)
- JAMCO Tool Repair Cart, 1400 lb., 42 In.L (SR236P500GP)
- RUBBERMAID COMMERCIAL Trade Cart/Service Bench, 49 In. L, Black (FG453388BLA)
- POWERWELD Portable Welding Bench (WB2440)
- MANHATTAN COMFORT 3-Piece Fortress Mobile Space-Saving Garage Cabinet and Worktable 2.0 (15GMC-WH)
- DURHAM MFG Mobile Service Bench, 3600 lb., 37-3/4" H (3414-RM-FL-95)
- CRAFTSMAN Storage, 2000 Series 4 Drawer Workbench (CMST22951RB)
- MAYLINE PC Desk Cart, 5 Casters, 36-1/2"x19-1/4"x31", Anthracite (MLN946ANT)
- Jamco Mobile Workbenches & Workstations