Shop All Mobile Workbenches & Workstations
Jamco
Tool Repair Cart, 1400 lb., 42 In.L
Mfr # SR236P500GP
Zoro # G6845413
product price: $783.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$783.99
Free 30-Day Returns
Key Features
- Overall Length 42 in
- No. of Drawers 2
- Load Capacity 1,200 lb
- Number of Drawers 2
- No. of Shelves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # SR236P500GP
- Zoro # G6845413
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Overall Length | 42 in |
Overall Height | 35 in |
Overall Width | 24 in |
Caster Dia. | 5" |
Drawer Height | 5 in |
Shelf Width | 24 in |
Drawer Depth | 16 in |
Shelf Length | 36 in |
Work Surface Height | 34 in |
Drawer Width | 16 in |
Overall LxWxH | 42 in x 24 in x 35 in |
Shelf LxW | 36 in x 24 in |
Caster Wheel Dia. | 5 in |
Description
General Purpose Steel Mobile Workstation, Assembled/Unassembled Assembled, Caster Mounting Type Plate, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 T-Slot Cover, For 45 Series (12013)
- HALLOWELL Metal Shelving Unit, 12"D x 36"W x 87"H, 8 Shelves, Steel (F4523-12HG)
- ZORO SELECT Drawer Insert, 14-41/64" W x 18-1/2" D (45-89)
- ZORO SELECT Steel Wire Wall Shelf, 18"D x 48"W x 14"H, Chrome (2HGD5)
- JAMCO Tool Repair Cart, 1400 lb., 42 In.L (SR336P500GP)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 5000 lbs., Floor Lock, Adjustable Height (WW30608PHFLAH)
- LITTLE GIANT Mobile Work Center, 59" H x 24" W x 54" L (3MW-2448-5TL-PB)
- IRSG Adjustable Height Mobile Work Table, 18In (ERGO-27-K8)
- LITTLE GIANT Mobile Workbench, Steel, 36" W, 30" D (WW3036-8PHFL)
- ROYAL BASKET TRUCKS Poly Scale Cart, 8 Bu, Gray (R08-GRX-STA-5UNN)
- GARANT ToolTruck Mobile Workbench with Bamboo Worktop, 20x16G, Number of drawers: 8 (914568 8)
- Jamco Mobile Workbenches & Workstations