Shop All Utility Carts
Jamco
Stock Cart, 14 ga. Steel, 4 Shelves, 3,000 lb
Mfr # CD360P600GP
Zoro # G4148720
product price: $786.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$786.99
Free 30-Day Returns
Key Features
- Overall Height 60"
- Overall Length 66 in
- Overall Width 31 in
- Material 14 ga. Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # CD360P600GP
- Zoro # G4148720
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 60" |
Overall Length | 66 in |
Overall Width | 31 in |
Caster Width | 2 in |
Shelf Length | 60 in |
Caster Dia. | 6" |
Lip Height | 1-1/2 in |
Shelf Width | 30 in |
Shelf LxW | 60 in x 30 in |
Description
Stock Cart, Load Capacity 3,000 lb, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 66 in, Overall Width 31 in, Number of Shelves 4, Capacity per Shelf 750 lb, Distance Between Shelves 15 in, Shelf Length 60 in, Shelf Width 30 in, Standards OSHA, Includes 4 Shelves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 11' (Green) (PRS2-11)
- WESCO HAND WINCH LIFT: 500LB, STRADDLE BASE (260019)
- VESTIL Steel Low Profile Double Scissor Pallet Puller, 2" x 16-3/4". x 13-3/4", 5000 lb Capacity, Yellow (PAL-LP)
- WARN Winch Accessory Kit, Medium (88900)
- JAMCO Supply Cart, 20 ga. Stainless Steel, 4 Shelves, 600 lb (ZX236U503)
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Ergonomic, 4 Shelves, 3,000 lb (ND248P600GP)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 2,400 lb (NT248P600GP)
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (SA448Z800GP)
- JAMCO Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 4,800 lb (SD336P800GP)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 1,200 lb (EK230P500GP)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Thermoplastic Resin, Flat, 2 Shelves, 200 lb (WT26E)
- Jamco Utility Carts