Shop All Utility Carts
Jamco
Steel Utility Cart with Lipped Metal Shelves, Flat, 2 Shelves, 1,200 lb
Mfr # SG348R802GP
Zoro # G9835795
product price: $574.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$574.99
Free 30-Day Returns
Key Features
- Overall Height 35 in
- Overall Length 54 in
- Overall Width 31 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # SG348R802GP
- Zoro # G9835795
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 35 in |
Overall Length | 54 in |
Overall Width | 31 in |
Shelf Length | 48 in |
Shelf Width | 30 in |
Caster Width | 2 in |
Caster Dia. | 8 in |
Lip Height | 1-1/2 in |
Top Shelf Height | 30 in |
Top Shelf Lip Height | 1 1/2 in |
Overall LxWxH | 54 in x 31 in x 35 in |
Caster Wheel Dia. | 8 in |
Bottom Shelf Lip Height | 1 1/2 in |
Shelf LxW | 48 in x 30 in |
Shelf Lip Height | 1-1/2" |
Description
Utility Cart with Lipped Metal Shelves, Load Capacity 1,200 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 54 in, Overall Width 31 in, Number of Shelves 2, Capacity per Shelf 700 lb, Distance Between Shelves 20 in, Shelf Length 48 in, Shelf Width 30 in, Top Shelf Height 30 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STECK MANUFACTURING Replacement Copper Swivel Pad (SS23231)
- RUBBERMAID COMMERCIAL Utility Cart, 600lb Capacity, 46 9/50" H (2203280)
- PEERLESS Chain, Straight, 15 ft., 22,600 lb., Welded (5510815)
- WOODS POWR-GRIP Suction Cup Lifter, 10 In, Horiz Handle (N6450)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 1,200 lb (EK230P500GP)
- JAMCO Supply Cart, 20 ga. Stainless Steel, 4 Shelves, 600 lb (ZX236U503)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 2,400 lb (NG136P600GP)
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (CD472P600GP)
- JAMCO Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 4,800 lb (SD336P800GP)
- JAMCO Utility Cart, Steel, 2 Shelves, 1,400 lb (SB124P500GP)
- LUXOR EC11 Industrial Cart Flat Top (EC21-NDUST-B)
- Jamco Utility Carts